Shop All Kitchen Sinks
Nantucket Sinks
36 Inch Double Bowl Farmhouse Fireclay Sink with Drains and Grids
Mfr # T-FCFS36-DBL
Zoro # G808581500
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fireclay
- Gauge Does not apply
- Mounting Type Undermount
- Overall Length 19"
- Overall Width 36"
Product Information
- Brand Nantucket Sinks
- MFR # T-FCFS36-DBL
- Zoro # G808581500
- UPC # 810074620192
- Country of Origin Turkey
- Category Kitchen Sinks
Dimensions
Overall Length | 19" |
Overall Width | 36" |
Overall Height | 10" |
Bowl Depth | 8.5" |
Bowl Size | 36" x 19" x 10" |
Details
Body Material | Fireclay |
Gauge | Does not apply |
Mounting Type | Undermount |
No. of Bowls | Double Bowl |
Finish | Porcelain Enamel Glaze |
Weight | 112 lbs. |
Color | White |
Includes | Bottom Grids and Stainless Steel Drains |
Drain Location | Center Drain |
Description
Nantucket Sinks T-FCFS36-DBL - 36 double bowl farmhouse fireclay sink includes bottom grids & drains. Double bowl design let you do separate tasks to divide and conquer! Elegant lines and wide basin are just the right touch for a full-capacity kitchen! Sides of sink have a slight 1/4 taper from top to bottom. There are many benefits to fireclay. Its glazed surface inhibits bacterial growth more than stainless steel. It is eco-friendly requiring less cleansers. Due to the firing process, dimensions are nominal and may vary to actual up to .25. Custom cabinet required to support weight of this sink. * A note about fireclay: small cracks will appear on the unglazed underside of the sink, these are cosmetic only and have no impact on the performance of the sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp For Rnd. Tubes Thermoplastic, 2-Way Hinge, Comp:Steel, A=30 (K0488.30)
- ELKAY 1-15/16" x 2-5/8" x 2-5/8" Soap Dispenser, Matte Black (LK321MB)
- AMERICAN STANDARD Toilet Tank, White, Overall 9-5/8" D (4385A167.020)
- APACHE HD Super T-Bolt Zn Clamp, 5" to 6.34" (43082250-C)
- NANTUCKET SINKS 30In. Large Rectangle Single Bowl Undermount Stainless Steel Kitchen Sink with Accessories (ZR-PS-3018-16)
- NANTUCKET SINKS Single Bowl Oblong Undermount Stainless Steel Kitchen Sink, 16 Gauge (MOBYXL-16)
- NANTUCKET SINKS 60/40 Double Bowl Dual-mount Granite Composite Titanium (PR6040-TI)
- NANTUCKET SINKS 33-inch Undermount Granite Composite Sink in Black (PR3320-BL-UM)
- NANTUCKET SINKS 60/40 Double Bowl Dual-mount Granite Composite Brown (PR6040-BR)
- NANTUCKET SINKS 25In. Small Rectangle Single Bowl Self Rimming Stainless Steel Drop In Kitchen Sink, 18 ga. (NS2522-8)
- ELKAY Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (E2C20X20-2-20X)
- Nantucket Sinks Kitchen Sinks