Shop All Sink Drains
Nantucket Sinks
3.5 Inch Extended Flange Disposal Kitchen Drain Brass
Mfr # 3.5EDF-PB
Zoro # G908589062
product price: $65.63
/ea
$65.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel
- Color - Drains Brass
- Length - Drains 4.5"
- Size 4.5" Diameter x 2.5" H (collar)
- Overall Height 2.5"
Product Information
- Brand Nantucket Sinks
- MFR # 3.5EDF-PB
- Zoro # G908589062
- UPC # 817899016711
- Country of Origin China
- Category Sink Drains
Dimensions
Length - Drains | 4.5" |
Size | 4.5" Diameter x 2.5" H (collar) |
Overall Height | 2.5" |
Overall Width | 4.5" |
Details
Material of Construction - Drains | Stainless Steel |
Color - Drains | Brass |
For Use With | Any kitchen sink model with 3.5" opening using a Garbage Disposal. |
Finish | Brass |
Description
Nantucket Sinks 3.5EDF-PB extended flange is perfect for use with fireclay sinks or garbage disposals. For ISE type units with 3-3/8I.D. Spring loaded center post for smooth strainer operation. Brass finish is on-trend and coordinates with your decor. installation required
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-1/4" Tube OD (ZUSA-TF-PTC-2019)
- TOTO Mounting Hardware Seats (THU689)
- AMERICAN STANDARD 1 gpm Female Aerator 55/64-27Uns 1 Gpm, 15/16" Thread Size, Polished Chrome (M922992-0020A)
- NANTUCKET SINKS 3.5 Inch Extended Flange Disposal Kitchen Drain Brushed Oil Rubbed Bronze (3.5EDF-ORB)
- NANTUCKET SINKS Brushed Finish Oil Rubbed Bronze Umbrella Drain (NS-UD-BRORB)
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Venetian Bronze (NS-403VB)
- NANTUCKET SINKS Chrome Flip Top Crumb Cup Kitchen Drain (NS35LCC-CH)
- NANTUCKET SINKS Flip Top Crumb Cup Inch Kitchen Drain (NS35LCC)
- NANTUCKET SINKS Basket Strainer Kitchen Drain For Granite Composite Sinks White (3.5KD-GCW)
- NOVATTO Novatto Strainer Drain, Brushed Nickel (STD-BN)
- Nantucket Sinks Sink Drains