Shop All Kitchen Sinks
Nantucket Sinks
33-inch Reversible Workstation Granite Composite Apron Sink with Accessory Pack
Mfr # PR3320-APS-BL
Zoro # G708581792
product price: $974.99
/ea
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Granite Composite
- Gauge Does not apply
- Mounting Type Undermount
- Overall Length 19.75"
- Overall Width 32.75"
Product Information
- Brand Nantucket Sinks
- MFR # PR3320-APS-BL
- Zoro # G708581792
- UPC # 810074620093
- Country of Origin Poland
- Category Kitchen Sinks
Dimensions
Overall Length | 19.75" |
Overall Width | 32.75" |
Overall Height | 9.75" |
Bowl Depth | 9" |
Bowl Size | 32.75" x 19.75" x 9.75" |
Details
Body Material | Granite Composite |
Gauge | Does not apply |
Mounting Type | Undermount |
Finish | Matte |
Includes | Cutting board, stainless steel roll-up Mat RUM-165, basket strainer drain and decorative disposal trim ring |
Weight | 83 lbs. |
Color | Black with Metallic Flecks |
Description
This sink is designed for maximum function. A true granite composite farmhouse workstation sink with a built-in ledge. Comes with an included stainless steel roll up mat and wood cutting board that fit right on the ledge so you can do your tasks over the sink! Part of our Plymouth Collection, this 33- inch apron sink also comes with a color-coordinated decorative disposal flange trim and basket strainer drain. The design of the sink is reversible and offers two different apron styles so you can choose more modern or traditionally styled apron to display. Granite composite material has benefits long known to design professionals. Made of 80% natural stone crushed stone which helps it to be both resistant to stains and scratches. The nonporous surface is hygienic and helps to ward off microbes. Because of its material composition, it can withstand thermal shocks and temperatures up to 560 degrees Fahrenheit. Stone is naturally sound-absorbing for a quieter kitchen. * Decorative disposal trim ring to be used with existing disposal flange. Please note sink is not perfect 90 degree rectangle - the outer sink edges taper by design inward towards 1/4 inch.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Drain Plug & Seat (10709PW)
- VIEGA Viega MegaPress tee, 3/4" x 3/4" x 3/4" (25305)
- ZORO SELECT Replacement Sink Strainer (30061)
- WATTS Valve Repair Kit, Watts 909M1, 4 to 8In (909 M1 4 - 8 Relief Valve)
- NANTUCKET SINKS 32In. Large Rectangle Single Bowl Undermount Small Radius Stainless Steel Kitchen Sink, Offset Drain (ZR3218-OSD)
- NANTUCKET SINKS Large Single Bowl Dual-mount Granite Composite Black (PR3020-DM-BL)
- NANTUCKET SINKS Double Bowl Farmhouse Fireclay Sink with Filigree Apron (FCFS3318D-Filigree)
- NANTUCKET SINKS Patented Design Stainless Steel Apron Sink (EZApron30)
- NANTUCKET SINKS 33-inch Undermount Granite Composite Sink in White (PR3320-W-UM)
- NANTUCKET SINKS 2 Inch Pro Series 60/40 Offset Double bowl Undermount Small Radius Stainless Steel Kitchen Sink (SR3219-OS-16)
- ELKAY Stainless Steel 16-7/8" x 6-3/4" x 4-1/4" Drying Rack W/ Wood Handles (LKDR0717SS)
- Nantucket Sinks Kitchen Sinks