Shop All Kitchen Sinks
Nantucket Sinks
33-Inch Farmhouse Fireclay Sink with Filigree Apron
Mfr # FCFS3320S-FiligreeMBL
Zoro # G308581635
product price: $1,649.99
/ea
Free Shipping & Returns
$1,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fireclay
- Gauge Does not apply
- Mounting Type Undermount
- Overall Length 20"
- Overall Width 33"
Product Information
- Brand Nantucket Sinks
- MFR # FCFS3320S-FiligreeMBL
- Zoro # G308581635
- UPC # 810074620154
- Country of Origin Italy
- Category Kitchen Sinks
Dimensions
Overall Length | 20" |
Overall Width | 33" |
Overall Height | 10" |
Bowl Depth | 9.25" |
Bowl Size | 33" x 20" x 10" |
Details
Body Material | Fireclay |
Gauge | Does not apply |
Mounting Type | Undermount |
Finish | Porcelain Enamel Glaze |
Weight | 112 lbs. |
Color | Matte Black |
Description
Part of our Vineyard Collection, this sink has beautiful scrolling filgree relief on its apron front. Set off your decor with this large 33 inch single bowl farmsink and its matte black glazed finish. This stunning farmhouse sink with its creative design will make your kitchen unforgettable! There are many benefits to fireclay; its glazed surface inhibits bacterial growth more than stainless steel. Made of natural materials it is eco-friendly. Made and hand finished in Italy, each sink is unique. Due to the firing process, dimensions are nominal and may vary to actual up to .5. Custom cabinet or apron style base cabinet required. * A note about fireclay: small cracks will appear on the unglazed underside of the sink, these are cosmetic only and have no impact on the performance of the sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Wristblade Handle 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z812A4-XL-3F)
- BRADLEY Pull Down Utility Shelf (790-000000-GR)
- ZORO SELECT Limit Control/Stat, 6XZV3 And 6XZV1 (6XZV4)
- KOHLER Flapper Assembly, Replacement (GP1078441)
- NANTUCKET SINKS Pro Series Single Bowl Undermount Stainless Steel Kitchen Sink with 5.5In. Apron Front (EZApron33-5.5)
- NANTUCKET SINKS 36 Inch Italian Farmhouse Fireclay Sink with Built-In Drainboard (FCFS36-DB)
- NANTUCKET SINKS Single Bowl Undermount Stainless Steel Kitchen Sink with 7In. Apron Front (EZApron33)
- NANTUCKET SINKS 35 Inch Double Bowl Undermount Stainless Steel Kitchen Sink (NS3520-16)
- NANTUCKET SINKS 33 Inch Hammered Farmhouse Stainless Steel Sink (FSSH3322)
- NANTUCKET SINKS 33 Inch Large Rectangle Single Bowl 18 Gauge Stainless Steel Drop In Kitchen Sink (NS3322-8)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1811)
- Nantucket Sinks Kitchen Sinks