Shop All Kitchen Sinks
Nantucket Sinks
27-Inch Undermount Fireclay Kitchen Sink
Mfr # Wellfleet-2719W
Zoro # G408581788
product price: $622.49
/ea
Free Shipping & Returns
$622.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fireclay
- Gauge Does not apply
- Mounting Type Undermount
- Overall Length 19"
- Overall Width 27"
Product Information
- Brand Nantucket Sinks
- MFR # Wellfleet-2719W
- Zoro # G408581788
- UPC # 817899019323
- Country of Origin Turkey
- Category Kitchen Sinks
Dimensions
Overall Length | 19" |
Overall Width | 27" |
Overall Height | 10" |
Bowl Depth | 9.25" |
Bowl Size | 27" x 19" x 10" |
Details
Body Material | Fireclay |
Gauge | Does not apply |
Mounting Type | Undermount |
Finish | Porcelain Enamel Glaze |
Includes | Bottom Grid and Coordinating Stainless Steel Drain |
Weight | 69 lbs. |
Color | White |
Description
Nantucket Sinks Wellfleet-2719W is part of our Cape Collection. By popular demand, we offer this undermoun fireclay kitchen sink. A medium single bowl design, it gently slopes and tapers to the bottom of the basin. The compatible bottom grid and drain are included. The top edge of the sink is finished with white porcelain enamel glaze so it can be reveal mounted. There are many benefits to fireclay; eco friendly in its need for less cleansers and its natural material. The wide basin is a bit larger than your average sink to maximize use and accommodate even the largest kitchen and bakeware with no problem. Glazed in classic white, the Wellfleet-2719W is here and ready to help you go apronless! *A note about fireclay sinks: due to the curing process, small surface cracks typically appear on the underside of the sink. These cosmetic flaws are from the molding process and do not affect the performance or visible luster of the sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 200, 2 In., FNPT (1153 2)
- SLOAN Ebv304A Solis Cvr/R/Sn Asm Closet Singl (0325300)
- MOEN Side_Spray_Kit (164486BG)
- INFINITY DRAIN Compact Clamp Down Drain Cast Iron, 2" Throat, 2" No Hub Outlet (CDI_22)
- NANTUCKET SINKS 32-Inch Undermount Fireclay Kitchen Sink (Wellfleet-3218W)
- NANTUCKET SINKS 33 Inch Large Rectangle Single Bowl 18 Gauge Stainless Steel Drop In Kitchen Sink (NS3322-8)
- NANTUCKET SINKS Pro Series Rectangle Single Bowl Undermount Small Radius Corners Stainless Steel Kitchen Sink, 16 ga (SR3018)
- NANTUCKET SINKS 60/40 Double Bowl Dual-mount Granite Composite Brown (PR6040-BR)
- NANTUCKET SINKS 28In. Large Rectangle Single Bowl Undermount Zero Radius Stainless Steel Kitchen Sink, 8In. Deep (ZR2818-8-16)
- NANTUCKET SINKS Small Single Bowl Undermount Granite Composite Black (PR2418-BL)
- RUVATI 33-inch Undermount Workstation Granite Composite Kitchen Sink Matte Black (RVG2306BK)
- Nantucket Sinks Kitchen Sinks