Shop All Kitchen Sinks
Nantucket Sinks
25In. Small Rectangle Single Bowl Self Rimming Stainless Steel Drop In Kitchen Sink, 18 ga.
Mfr # NS2522-8
Zoro # G308581741
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Gauge 18
- Mounting Type Topmount
- Overall Length 22"
- Overall Width 25"
Product Information
- Brand Nantucket Sinks
- MFR # NS2522-8
- Zoro # G308581741
- UPC # 817899010740
- Country of Origin Thailand
- Category Kitchen Sinks
Dimensions
Overall Length | 22" |
Overall Width | 25" |
Overall Height | 8" |
Bowl Depth | 8" |
Bowl Size | 25" x 22" |
Details
Body Material | 304 Stainless Steel |
Gauge | 18 |
Mounting Type | Topmount |
Finish | Brushed Satin |
Color | Stainless Steel |
Weight | 13 lbs. |
Includes | NS35L |
Description
Self Rimming drop in small rectangle kitchen sink. It has four accessory holes that will accommodate an 8 spread faucet. Crafted from 304 18 gauge Stainless Steel .Rubber padding is applied for noise reduction. 3.5 drain opening. Rubber padding is applied for noise reduction.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1 in. x 5 ft. White PEX Pipe (APPW51)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 6mm x 1/4" Male BSPT (R) (PL06-02)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G073)
- KISSLER Shower Faceplate 3-1/4", Chrome (42-7132)
- NANTUCKET SINKS 2 Inch Pro Series 60/40 Offset Double bowl Undermount Small Radius Stainless Steel Kitchen Sink (SR3219-OS-16)
- NANTUCKET SINKS 33 Inch Matte Black Farmhouse Fireclay Sink with Waves Apron (FCFS3320S-MB-Waves)
- NANTUCKET SINKS Pro Series Rectangle Single Bowl Undermount Small Radius Corners Stainless Steel Kitchen Sink, 16 ga (SR3018)
- NANTUCKET SINKS 35 Inch Double Bowl Undermount Stainless Steel Kitchen Sink (NS3520-16)
- NANTUCKET SINKS 36 Inch Farmhouse Fireclay Sink with Offset Drain and Grid (T-FCFS36)
- NANTUCKET SINKS Apron332010-16 33 Inch Pro Series Single Bowl Farmhouse Apron Front Stainless Steel Kitchen Sink (APRON332010-16)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3219)
- Nantucket Sinks Kitchen Sinks