Shop All Kitchen Sinks
Nantucket Sinks
23 Inch Hammered Stainless Steel Rectangle Kitchen/Laundry Sink
Mfr # KSSH2318-9
Zoro # G708581815
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 16
- Mounting Type Undermount
- Overall Length 18"
- Overall Width 23"
Product Information
- Brand Nantucket Sinks
- MFR # KSSH2318-9
- Zoro # G708581815
- UPC # 810074620000
- Country of Origin India
- Category Kitchen Sinks
Dimensions
Overall Length | 18" |
Overall Width | 23" |
Overall Height | 9" |
Bowl Depth | 9" |
Bowl Size | 23" x 18" x 9" |
Details
Body Material | Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount |
Finish | Polished |
Color | Stainless Steel |
Weight | 24 lbs. |
Description
This hand-hammered stainless steel sink is a focal point to your kitchen! 9 inches deep gives you plenty of room for your design to be fully functional! As part of our Brightwork Collection, the shiny stainless hammered interior has dips and peaks that catch the light like sparkling ripples on the sea on a sunny day. The undermount design allows for a seamless transition from the counter surface to the sink. A quick polish will bring back its original luster - it will be the prettiest room in the house! This sink has no overflow. Hand hammered individual variations will exist. All dimensions are nominal and can vary by up to .25
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Pressure Reducing Valve (3-500XL3Y)
- SANI-LAV Swivel Hose Adapt, 3/4 GHT/HoseBarb, Bras (N20)
- KOHLER Lift Rod Assy (1097556-CP)
- BLUE TWISTER INSERT COUPLING 1.5""BLUE (ABTC112)
- NANTUCKET SINKS Pro Series Rectangle Single Bowl Undermount Small Radius Corners Stainless Steel Kitchen Sink, 16 ga (SR3018)
- NANTUCKET SINKS 27-Inch Undermount Fireclay Kitchen Sink (Wellfleet-2719W)
- NANTUCKET SINKS 2 Inch Pro Series 60/40 Offset Double bowl Undermount Small Radius Stainless Steel Kitchen Sink (SR3219-OS-16)
- NANTUCKET SINKS Retrofit Glacierstone Single Bowl EZApron Kitchen Sink (NS-GSEZA32S)
- NANTUCKET SINKS 60/40 Double Bowl Dual-mount Granite Composite Titanium (PR6040-TI)
- NANTUCKET SINKS Single Bowl Undermount Stainless Steel Kitchen Sink with 7In. Apron Front (EZApron33)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211555PD)
- Nantucket Sinks Kitchen Sinks