Shop All Bathroom Sinks
Nantucket Sinks
19 Inch X 11 Inch Undermount Ceramic Sink In White
Mfr # UM-19x11-W
Zoro # G208581506
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic - Vitreous China
- Mounting Type Undermount
- Color White
- Overall Length 13.375"
- Overall Width 20.75"
Product Information
- Brand Nantucket Sinks
- MFR # UM-19x11-W
- Zoro # G208581506
- UPC # 817899011693
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 13.375" |
Overall Width | 20.75" |
Overall Height | 7.25" |
Bowl Size | 20.75" x 13.375" x 7.25" |
Bowl Depth | 5.75" |
Details
Body Material | Ceramic - Vitreous China |
Mounting Type | Undermount |
Color | White |
Weight | 19lbs. |
Collection | Great Point Collection |
Gauge | Does not apply |
Finish | Porcelain Enamel Glaze |
Description
Nantucket Sinks UM-19x11-W - 19 x 11 Undermount Ceramic Rectangle Bathroom Sink in White. This sink has a 1.75 drain diameter.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Reducing Coupler/Adapter, 3 x 4 In, 100psi (3040-DA-AL)
- COLDER Coupler, Push In, Acetal, White (APCD21006)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1 in Pipe Size (830-010)
- DURAVIT Architec Shower Tray White (720254000000090)
- NANTUCKET SINKS Undermount Ceramic Sink In White (UM-159-W)
- NANTUCKET SINKS 23 Inch Rectangular Drop-In Ceramic Vanity Sink (DI-2418-R8)
- NANTUCKET SINKS 13 Inch X 10 Inch Undermount Ceramic Sink In Bisque (UM-13x10-B)
- NANTUCKET SINKS 15 Inch x 12 Inch Glazed Bottom Undermount Oval Ceramic Sink In White (GB-15x12-W)
- NANTUCKET SINKS 19 Inch X 11 Inch Undermount Ceramic Sink In Bisque (UM-19x11-B)
- NANTUCKET SINKS 17 Inch Round White Vessel Sink With Overflow (NSV218)
- RUVATI 21"x15" Brushed SS Rectangular Bathroom Sink Undermount (RVH6110)
- Nantucket Sinks Bathroom Sinks