Shop All Bathroom Sinks
Nantucket Sinks
17.5In. x 13.75In. Hand Hammered Stainless Steel Oval Undermount Bathroom Sink With Overflow
Mfr # OVS-OF
Zoro # G708581686
product price: $412.49
/ea
Free Shipping & Returns
$412.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Mounting Type Undermount
- Color Stainless Steel
- Overall Length 13.75"
- Overall Width 17.5"
Product Information
- Brand Nantucket Sinks
- MFR # OVS-OF
- Zoro # G708581686
- UPC # 817899018814
- Country of Origin India
- Category Bathroom Sinks
Dimensions
Overall Length | 13.75" |
Overall Width | 17.5" |
Overall Height | 7.375" |
Bowl Size | 17.5" x 13.75" |
Bowl Depth | 5" |
Details
Body Material | Stainless Steel |
Mounting Type | Undermount |
Color | Stainless Steel |
Weight | 4lbs. |
Gauge | 18 |
Collection | Brightwork Home |
Finish | Polished |
Description
An exquisite design, this hand hammered oval stainless steel bathroom sink is designed to be undermounted. Durable 18 gauge stainless steel will endure while adding sparkle to your bathroom or powder room. Make a focal point of a room with this unique sink. This sink features an overflow. Easy occasional polishing will keep it lustrous for a lifetime.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/4" OD Tube, Electro Galvanized Gold (100125)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (4101-015)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/2" OD Tube, Aluminum (100150-4-865)
- ZORO SELECT PVC Tubing (ZUSA-HT-6543)
- NANTUCKET SINKS 20.25 Inch Drop-In Ceramic Vanity Sink (DI2017-4)
- NANTUCKET SINKS 17 Inch Round White Vessel Sink With Overflow (NSV218)
- NANTUCKET SINKS 16 Inch X 11 Inch Undermount Ceramic Sink In Bisque (UM-16x11-B)
- NANTUCKET SINKS 17 Inch X 14 Inch Undermount Ceramic Sink In White (UM-17x14-W-K)
- NANTUCKET SINKS Oval Undermount Ceramic Sink In White (UM-16CW)
- NANTUCKET SINKS 19 Inch X 11 Inch Undermount Ceramic Sink In Bisque (UM-19x11-B)
- MSI White Overmount Rectangular 24" X 17" Above Counter Porcelain Vanity Vessel Sink (ZOR-SIN-PT-0005)
- Nantucket Sinks Bathroom Sinks