Shop All Bathroom Sinks
Nantucket Sinks
17 Inch X 14 Inch Undermount Ceramic Sink In White
Mfr # UM-17x14-W-K
Zoro # G408581573
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic - Vitreous China
- Mounting Type Undermount
- Color White
- Overall Length 15.875"
- Overall Width 19.25"
Product Information
- Brand Nantucket Sinks
- MFR # UM-17x14-W-K
- Zoro # G408581573
- UPC # 817899010825
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 15.875" |
Overall Width | 19.25" |
Overall Height | 8" |
Bowl Size | 19.25" x 15.875" x 8" |
Bowl Depth | 6.625" |
Details
Body Material | Ceramic - Vitreous China |
Mounting Type | Undermount |
Color | White |
Weight | 19lbs. |
Collection | Great Point Collection |
Gauge | Does not apply |
Finish | Porcelain Enamel Glaze |
Description
Nantucket Sinks UM-17x14-W-K - 17 x 14 Undermount Ceramic Oval Bathroom Sink in White. This sink has a 1.75 drain diameter.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 12 in. L Freezeless Draining Sillcock w-34HA VB (25P-12)
- WATTS Dielectric Union, 1/2In, FIPxSolder, 250psi (1/2 LF 3001A-1/2)
- BECK 3/4" x 12" Black Pipe Nipple Sch XXH (0332717206)
- DELTA Delta Side Spray/Hose Assembly, Stainless (RP28900SS)
- NANTUCKET SINKS 16 Inch X 11 Inch Undermount Ceramic Sink In Bisque (UM-16x11-B)
- NANTUCKET SINKS 17 Inch Round White Vessel Sink With Overflow (NSV218)
- NANTUCKET SINKS 17 Inch x 14 Inch Glazed Bottom Undermount GB-17x17-W Oval Ceramic Sink In White (GB-17x14-W)
- NANTUCKET SINKS 23.5 Inch Rectangular Undermount Ceramic Vanity Sink in White (UM-2112-W)
- NANTUCKET SINKS 15 Inch X 12 Inch Undermount Ceramic Sink In White (UM-15x12-W)
- NANTUCKET SINKS Oval Undermount Ceramic Sink In White (UM-16CW)
- KINGSTON BRASS 19 Carrara Marble Console Sink with Brass Legs 8 Faucet Drillings, Marble WhiteBrushed Brass (KVPB1917M8SQ7)
- Nantucket Sinks Bathroom Sinks