Shop All Bathroom Sinks
Nantucket Sinks
16.875 Inch Hand Hammered Stainless Steel Round Undermount Bathroom Sink With Overflow
Mfr # RLS-OF
Zoro # G008581782
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Mounting Type Undermount
- Color Stainless Steel
- Overall Length 16.875"
- Overall Width 16.875"
Product Information
- Brand Nantucket Sinks
- MFR # RLS-OF
- Zoro # G008581782
- UPC # 817899018876
- Country of Origin India
- Category Bathroom Sinks
Dimensions
Overall Length | 16.875" |
Overall Width | 16.875" |
Overall Height | 9" |
Bowl Size | 16.875" Diameter |
Bowl Depth | 7" |
Details
Body Material | Stainless Steel |
Mounting Type | Undermount |
Color | Stainless Steel |
Weight | 5lbs. |
Finish | Polished |
Gauge | 18 |
Collection | Brightwork Home |
Description
An exquisite design this hand hammered stainless steel bathroom sink is designed to be undermounted. Make a focal point of a room with this unique and shiny sink. This sink can naturally patina when exposed to oxygen but a quick polish will bring back original luster. This sink requires a 1.5 standard US bathroom vantiy drain with overflow. This sink has an overflow.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Replacement Towel Bar, 3/4 in. x 3/4 in. x 36 in., Extruded Aluminum Single Pack (MP59030)
- TRUESEAL Union Tee, 3/8 in Tube Size, PVDF, Black (FB6TU6-HBLK)
- SHURFLO 18302914 Wall Mount Water Pressure Regulator 65 psi - Chrome (183-029-14)
- CHARLOTTE PIPE AND FOUNDRY 2x2x1 WHT Redu Tee (PVC 02400 6350HA)
- NANTUCKET SINKS 17 Inch X 14 Inch Undermount Ceramic Sink In White (UM-17x14-W-K)
- NANTUCKET SINKS Dinard Italian Fireclay Vanity Sink (RC77240W)
- NANTUCKET SINKS Oblong White Vessel Sink (NSV305)
- NANTUCKET SINKS 13 Inch X 10 Inch Undermount Ceramic Sink In Bisque (UM-13x10-B)
- NANTUCKET SINKS Round Low-Profile Vessel Sink (NSV222)
- NANTUCKET SINKS 20.25 Inch Drop-In Ceramic Vanity Sink (DI2017-4)
- ELKAY Sink, 2-14"B, 18"L-R Drain, 74x29.75x43.75" (14-2C18X24-2-18X)
- Nantucket Sinks Bathroom Sinks