Shop All Bar Sinks
Nantucket Sinks
16.625" W x 16.625" L x 7.375" H, Brass
Mfr # SQRB-7
Zoro # G708581662
product price: $623.24
/ea
Free Shipping & Returns
$623.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7.375"
- Overall Length 16.625"
- Material Brass
- Overall Width 16.625"
Product Information
- Brand Nantucket Sinks
- MFR # SQRB-7
- Zoro # G708581662
- UPC # 817899017879
- Country of Origin India
- Category Bar Sinks
Dimensions
Overall Height | 7.375" |
Overall Length | 16.625" |
Overall Width | 16.625" |
Details
Material | Brass |
Description
This hand-hammered brass sink SQRB-7 is a focal point to your bar. As part of our Brightwork Collection, the golden brass hammered interior has dips and peaks that catch the light like sparkling ripples on the sea on a sunny day. The design allows it to be used as an overmount or an undermount - your preference! This sink will naturally patina if left untreated.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Waste_Assembly (40030BN)
- ZORO SELECT Brass Tee, FNPT, 3/4" Pipe Size (706101-12)
- LEGEND VALVE 1/2" TURN-N-LOC (465-083)
- ZORO SELECT Nipple, 150 psi, SS, 5 (T4WNF8)
- NANTUCKET SINKS 13" W x 13" L x 5.25" H, Brass (ROB)
- NANTUCKET SINKS 17.5" W x 14.5" L x 5.125" H, Brass (REB)
- NANTUCKET SINKS 15" W x 15" L x 9" H, Stainless Steel (RS15-SS)
- NANTUCKET SINKS 18.25" W x 18.25" L x 8" H, 304 Stainless Steel (NS37)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-S)
- NANTUCKET SINKS 18.5" W x 15" L x 7" H, 304 Stainless Steel (NS20)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115151)
- Nantucket Sinks Bar Sinks