Shop All Bar Sinks
Nantucket Sinks
16.125" W x 17" L x 8.25" H, Granite Composite
Mfr # PR1716-TR
Zoro # G908581721
product price: $412.49
/ea
Free Shipping & Returns
$412.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 8.25"
- Overall Length 17"
- Overall Width 16.125"
- Material Granite Composite
Product Information
- Brand Nantucket Sinks
- MFR # PR1716-TR
- Zoro # G908581721
- UPC # 817899017534
- Country of Origin Italy
- Category Bar Sinks
Dimensions
Overall Height | 8.25" |
Overall Length | 17" |
Overall Width | 16.125" |
Details
Material | Granite Composite |
Description
Nantucket Sinks' Italian granite composite sinks are a new discovery as part of our Plymouth Collection. This 17 inch single bowl undermount is just the right for a bar or prep sink. With benefits long known to design professionals, this sink is 80% natural stone which helps it to be both resistant to stains and scratches. The nonporous surface is hygienic and helps to ward off microbes. Because of its material composition, it can withstand thermal shocks and temperatures up to 560 degrees Fahrenheit. The rear placement of the drain provides you with more under counter space for storage. Stone is naturally sound-absorbing for a quieter kitchen. Practical and beautiful color!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA HydraChoice® Body Spray - Spray Head Venetian Bronze (SH5000-RB)
- ANVIL UNION BLACK GRND JNT1/2"" (8700162954)
- KOHLER VALVE SGL CNTRL KTCHN KH (GP1016515)
- ZORO SELECT Breathing Hose, ID 3/8 in, OD 11/16 in (A1243H-06X300)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-BL)
- NANTUCKET SINKS 18.5" W x 15" L x 7" H, 304 Stainless Steel (NS20)
- NANTUCKET SINKS 15" W x 18" L x 10" H, 304 Stainless Steel (ZR1815)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-BR)
- NANTUCKET SINKS 13" W x 13" L x 5.25" H, Brass (ROB)
- NANTUCKET SINKS 15" W x 15" L x 9" H, Stainless Steel (RS15-SS)
- NANTUCKET SINKS 17.5" W x 14.5" L x 5.125" H, Brass (REB)
- Nantucket Sinks Bar Sinks