Shop All Bar Sinks
Nantucket Sinks
15" W x 18" L x 10" H, 304 Stainless Steel
Mfr # SR1815
Zoro # G908581868
Free Shipping & Returns
$318.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10"
- Material 304 Stainless Steel
- Overall Width 15"
- Overall Length 18"
Product Information
- Brand Nantucket Sinks
- MFR # SR1815
- Zoro # G908581868
- UPC # 817899013017
- Country of Origin China
- Category Bar Sinks
Dimensions
Overall Height | 10" |
Overall Width | 15" |
Overall Length | 18" |
Details
Material | 304 Stainless Steel |
Description
This small radius degree cornered single bowl bar/prep rectangle sink provides additional space and a fresh modern industrial look for any kitchen remodel. Channel groves are at the bottom of the sink to divert water for proper drainage. At home in both traditional and modern kitchens, our Pro Series stainless sinks provide a lifetime of functionality. Fabricated from premium gauge T-304 stainless steel for maximum durability, the 10 inch deep basin easily accommodate dishes. Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS MOEN Chateau Shower Handle in Clear (133069)
- THRIFCO PLUMBING 3/4 Inch x 36 Inch Galvanized Steel Nipple (5220044)
- TOTO Seat, Elongated Trad, Soft Close, Cott, With Cover, polypropylene (SS154#01)
- LEGEND VALVE 1/2" T-1100 BALL VALVE-NO LEAD (101-503NL)
- NANTUCKET SINKS 15" W x 15" L x 9" H, Stainless Steel (RS15-SS)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-BR)
- NANTUCKET SINKS 13" W x 13" L x 5.25" H, Brass (ROB)
- NANTUCKET SINKS 17.5" W x 14.5" L x 5.125" H, Brass (REB)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-W)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-BL)
- GOURMETIER Solid Surface Undermount 15" Square Sgl Bowl Bar Sink W/ Drain, Wht (GKUSA15158)
- Nantucket Sinks Bar Sinks