Shop All Bar Sinks
Nantucket Sinks
15" W x 15" L x 9" H, Stainless Steel
Mfr # RS15-SS
Zoro # G908581608
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Width 15"
- Overall Height 9"
- Overall Length 15"
Product Information
- Brand Nantucket Sinks
- MFR # RS15-SS
- Zoro # G908581608
- UPC # 810074620628
- Country of Origin India
- Category Bar Sinks
Dimensions
Overall Width | 15" |
Overall Height | 9" |
Overall Length | 15" |
Details
Material | Stainless Steel |
Description
This round hand-hammered stainless steel bar sink can be topmounted or undermounted. Entertain in style as you make a statement with this show-stopping sink! 18 gauge stainless steel will endure while adding sparkle to bar area. Size may vary slightly due to the hand made nature of this sink. Slight variations may exist. Durable Make a focal point of a room with this unique sink. This sink features an overflow. Easy occasional polishing will keep it lustrous for a lifetime.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/2 in. Tube, 304SS (CN40SS)
- CHICAGO FAUCET Adapter (225-005JKABCP)
- ZORO SELECT 3/16" Barb Polypropylene Ball Cone Spring Check Valve (PP CHK 695-3B3B-F)
- ZORO SELECT 2" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNI19)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-BL)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-W)
- NANTUCKET SINKS 13" W x 13" L x 5.25" H, Brass (ROB)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-S)
- NANTUCKET SINKS 15" W x 18" L x 10" H, 304 Stainless Steel (SR1815)
- NANTUCKET SINKS 15" W x 18" L x 10" H, 304 Stainless Steel (ZR1815)
- KOHLER Northland Top-Mount Bar Sink With 2 (6579-2-0)
- Nantucket Sinks Bar Sinks