Shop All Bar Sinks
Nantucket Sinks
15" W x 15" L x 9" H, 304 Stainless Steel
Mfr # SR1515
Zoro # G708581853
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9"
- Material 304 Stainless Steel
- Overall Length 15"
- Overall Width 15"
Product Information
- Brand Nantucket Sinks
- MFR # SR1515
- Zoro # G708581853
- UPC # 817899015530
- Country of Origin China
- Category Bar Sinks
Dimensions
Overall Height | 9" |
Overall Length | 15" |
Overall Width | 15" |
Details
Material | 304 Stainless Steel |
Description
This small radius degree cornered single bowl bar/prep square sink provides additional space and a fresh modern industrial look for any kitchen prep or bar. Channel groves are at the bottom of the sink to divert water for proper drainage. A great addition to your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPC Tube Strap Copper 3/4 In (83005)
- MOEN SGL FaucetPull Spout (CA87011SRS)
- DIXON Dry Disconnect Adapter, 2x1-1/2 In, 210psi (DBA11-150)
- ZORO SELECT 1" FNPT SS Threaded Cap (4307001116)
- NANTUCKET SINKS 15" W x 15" L x 9" H, Stainless Steel (RS15-SS)
- NANTUCKET SINKS 18.5" W x 15" L x 7" H, 304 Stainless Steel (NS20)
- NANTUCKET SINKS 15" W x 18" L x 10" H, 304 Stainless Steel (ZR1815)
- NANTUCKET SINKS 13" W x 13" L x 5.25" H, Brass (ROB)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-BL)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-W)
- KOHLER 15 in W x 15 in L x 9.313 in H, Top-/Under-Mount, Stainless Steel (3840-3-NA)
- Nantucket Sinks Bar Sinks