Shop All Bar Sinks
Nantucket Sinks
15" W x 12.75" L x 7" H, 304 Stainless Steel
Mfr # NS1512
Zoro # G708581532
product price: $172.49
/ea
Free Shipping & Returns
$172.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 7"
- Overall Width 15"
- Material 304 Stainless Steel
- Overall Length 12.75"
Product Information
- Brand Nantucket Sinks
- MFR # NS1512
- Zoro # G708581532
- UPC # 817899010733
- Country of Origin China
- Category Bar Sinks
Dimensions
Overall Height | 7" |
Overall Width | 15" |
Overall Length | 12.75" |
Details
Material | 304 Stainless Steel |
Description
This small rectangle shaped bar/prep sink, would work great for any kitchen island or bar area. Durable18 gaurge stainless steel in a lustrous satin finish. Colander drain included with sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Trip Lever Univ Lh Chrm (41CH-P-10)
- LEGEND VALVE 3/4" C X M ELBOW NL (302-274NL)
- ALFI BRAND ALFI brand ABGR3420 SS Grid for AB3420DI and AB3420UM (ABGR3420)
- AMERICAN STANDARD Aerator M970019-0070A 1.2 Gpm (M970019-0070A)
- NANTUCKET SINKS 15" W x 15" L x 9" H, Stainless Steel (RS15-SS)
- NANTUCKET SINKS 18.25" W x 18.25" L x 8" H, 304 Stainless Steel (NS37)
- NANTUCKET SINKS 13" W x 13" L x 5.25" H, Brass (ROB)
- NANTUCKET SINKS 15" W x 18" L x 10" H, 304 Stainless Steel (ZR1815)
- NANTUCKET SINKS 15" W x 18" L x 10" H, 304 Stainless Steel (SR1815)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-BL)
- HOUZER Houzer® Drop In Stainless Steel Round Bar/Prep Sink (SCF-1830-1)
- Nantucket Sinks Bar Sinks