Shop All Oil & Water Seperators
Nano Sepura
Oil Water Separator, 900 SCFM Max
Mfr # SEP900ST
Zoro # G2425145
original price:
$1,685.52
14% off
new price: $1,443.99
/ea
Free Shipping & Returns
$1,443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Air Compressor HP 200 hp
- Max. Air Flow (SCFM) 900
- Absorption Module Volume (Gal.) 16 gal
- Width (In.) 17 in
- Temp. Range (F) 35 Degrees to 120 Degrees
Product Information
- Brand Nano Sepura
- MFR # SEP900ST
- Zoro # G2425145
- Country of Origin United Kingdom
- Category Oil & Water Seperators
Dimensions
Width (In.) | 17 in |
Height (In.) | 38 29/32 in |
Length (In.) | 17 in |
Water Outlet Size | 3/4 in |
Overall Depth | 19 1/2 in |
Condensate Inlet Size | 1/2 in |
Overall Width | 17 in |
Overall Height | 38 7/8 in |
Description
Oil and Water Separator, Maximum Air Compressor Horsepower 200 hp, Maximum Flow Rate 900 cfm, Condensate Inlet Size 1/2 in, Absorption Module Volume 16 gal, Overall Height 38 7/8 in, Overall Width 17 in, Overall Depth 19 1/2 in, Condensate Inlet Type NPT, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 110 Degrees F, Minimum Operating Temperature 35 Degrees F, Series S1, Water Outlet Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Taper Roller Bearing Cone, 0.750 Bore In (4T-LM11949V1)
- DODGE F4B-E-115R Type E-Xtra Flange Bearing, 4-Bolt Base (059066 1-15/16 TYPE E FLG 4BT)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K740)
- DAYTON Gearbelt, L, 50 Teeth, Length 18.8 In (1DHN8)
- NANO SEPURA Oil Water Separator, 1250 SCFM Max (SEP1250ST)
- NANO SEPURA Oil Water Separator, 360 SCFM Max (SEP360ST)
- NANO SEPURA Oil Water Separator, 120 SCFM Max (SEP120ST)
- NANO SEPURA Oil Water Separator, 60 SCFM Max (SEP60ST)
- DOMNICK HUNTER Oil Water Separator, 535 SCFM Max (ES2400)
- DOMNICK HUNTER Oil Water Separator, 3590 SCFM Max (ES2600)
- SMC MIST 3/8IN 150PSI PNEUMATIC OIL WATER SEPARATOR (AFM30-N03D-2Z-A)
- Nano Sepura Oil & Water Seperators