Shop All Oil & Water Seperators
Nano Sepura
Oil Water Separator, 60 SCFM Max
Mfr # SEP60ST
Zoro # G2425179
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Air Compressor HP 15 hp
- Max. Air Flow (SCFM) 60
- Absorption Module Volume (Gal.) 1 gal
- Height (In.) 9 13/32 in
- Weight (Lbs.) 2.7969
Product Information
- Brand Nano Sepura
- MFR # SEP60ST
- Zoro # G2425179
- Country of Origin United Kingdom
- Category Oil & Water Seperators
Dimensions
Height (In.) | 9 13/32 in |
Width (In.) | 5 1/2 in |
Length (In.) | 5 1/2 in |
Condensate Inlet Size | 1/4 in |
Overall Height | 9 3/8 in |
Overall Width | 5 1/2 in |
Water Outlet Size | 3/8 in |
Overall Depth | 5 1/2 in |
Description
Oil and Water Separator, Maximum Air Compressor Horsepower 15 hp, Maximum Flow Rate 60 cfm, Condensate Inlet Size 1/4 in, Absorption Module Volume 1 gal, Overall Height 9 3/8 in, Overall Width 5 1/2 in, Overall Depth 5 1/2 in, Condensate Inlet Type PTC, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 110 Degrees F, Minimum Operating Temperature 35 Degrees F, Series S1, Water Outlet Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, A35 (A35)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 41 oz Oil Capacity, 2 Cylinder (2475)
- D&D Timing Belt, 5M, 25 x 800mm PL, T160 (800-5M-25)
- GATES PowerGrip Timing Belts, 390L100 (390L100)
- NANO SEPURA Oil Water Separator, 900 SCFM Max (SEP900ST)
- NANO SEPURA Oil Water Separator, 360 SCFM Max (SEP360ST)
- NANO SEPURA Oil Water Separator, 120 SCFM Max (SEP120ST)
- NANO SEPURA Oil Water Separator, 1250 SCFM Max (SEP1250ST)
- DOMNICK HUNTER Oil Water Separator, 1062 SCFM Max (ES2500)
- SPEEDAIRE Oil/Water Separator, Molecular, 150 Max HP (MP-0500)
- NANO HE Water Seperator, 50 SCFM, 1/2" NPT, A (GF0050WS)
- Nano Sepura Oil & Water Seperators