Shop All Parts Kits
Nano Sepura
Maintenance Kit, For Mfr. No. SEP120ST
Mfr # SEP120MRK
Zoro # G2425127
original price:
$447.66
9% off
new price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Oil/Water Separators
- Type Service Kit
- Includes Pre-Filter Bag, Retaining Clip, Sterling Media Bag
- Compatible with Brand Nano Sepura
- Compatible Manufacturer Part Number SEP120ST
Product Information
- Brand Nano Sepura
- MFR # SEP120MRK
- Zoro # G2425127
- Country of Origin United Kingdom
- Category Parts Kits
Details
Item | Maintenance kit |
For Use With | Oil/Water Separators |
Type | Service Kit |
Includes | Pre-Filter Bag, Retaining Clip, Sterling Media Bag |
Compatible with Brand | Nano Sepura |
Compatible Manufacturer Part Number | SEP120ST |
Number of Pieces | 3 |
Description
Maintenance Kit, Compatible with Brand Nano Sepura, Type Service Kit, Compatible Manufacturer Part Number SEP120ST, Compatible Grainger Part Number 45RC48, For Use With Oil/Water Separators, Number of Pieces 3, Includes Pre-Filter Bag, Retaining Clip, Sterling Media Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Black (IGBK03825-50-G)
- HYDAC 0060 D 003 BH4HC Size 0060, 3 Micron Filter Element for Pressure Filters (0060 D 003 BH4HC)
- ADAPTALL Hose Adapter, 3/4", BSPP (9028-12)
- DAYTON 4L500 V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (4L500)
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP900ST (SEP900MRK)
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP1250ST (SEP1250MRK)
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP360ST (SEP360MRK)
- INGERSOLL-RAND OEM Kit UP6 15-30HP Comprssor/Coolnt Lub (47735479001)
- CHICAGO PNEUMATIC Maintenance Kit For RCP(-C) 5-7.5HP (1312101249)
- SPEEDAIRE Pl30 Maintenance Kit (1WF50)
- VELVAC Air Dryer, For Use With Mfr. No. 800405 (034088)
- Nano Sepura Parts Kits