Shop All Lens Cleaning
Nano Magic
Lens Cleaning Spray 6oz Bottle, 1ct
Mfr # 68060L
Zoro # G407710622
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6oz lens cleaner
- For Use With For use on all lenses
Product Information
- Brand Nano Magic
- MFR # 68060L
- Zoro # G407710622
- UPC # 99895000264
- Country of Origin United States
- Category Lens Cleaning
Details
Item | Lens Cleaner |
Includes | 6oz lens cleaner |
For Use With | For use on all lenses |
Description
You're probably wondering, how does our nanotechpowered Lens Cleaner perform better than typical cleaners Glad you asked It works at the molecular level by trapping dirt and oils in micelles and suspending them in surfactant above the surface, so all of the gunk can easily be wiped away without scratching or damaging factory coatings PLUS, our solution leaves behind a temporary nanocoating that continues to protect against dust and fingerprintsSAFE ON COATINGS Our nanotechnology powered lens cleaner is pH neutral, silicon free, and fluorine free making it safe on anti glare and anti reflective coatingsREMOVES ALL TYPES OF GUNK Our formula effectively removes skin oils, dust, smudges, dirt, makeup, andor hairspray from your glasses and screen surfacesTRUSTED BY PROFESSIONALS For over 35 years, our lens cleaning solutions have been trusted by opticians and eyecare professionals across the countryIncludes6oz spray bottle
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR (U2055CAU)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Black/Gray (CWKG-58-009)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VPM-BK)
- VIKING Viking ARCTIC 300D 3-IN-1 Bib Pant (6410PG-S)
- NANO MAGIC Anti Fog lens Cleaning Wipes 100 Pack, 6ct (8901008NMWA)
- NANO MAGIC Standard Lens Cleaning Spray 6oz Bottle, 1ct (6162LC)
- NANO MAGIC Anti Fog Safety 1oz Kit, 6ct (901006SAF)
- NANO MAGIC Lens Cleaning Wipes 300 Pack, 1ct (88300NML)
- NANO MAGIC Lens Cleaning Spray 6oz Bottle, 24ct (6886024NML)
- NANO MAGIC Lens Cleaning Value Pack 1ct (687201NML)
- NANO MAGIC Anti Fog Safety 1oz Kit, 1ct (901001SAF)
- Nano Magic Eye Protection