Shop All Oil & Engine Treatments
Nano Diamond
Oil Additive, 10 oz., For Refrigerated Trailer
Mfr # REOA-1
Zoro # G4849610
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flash Point (F) Greater Than 392 Degrees
- Specific Gravity 0.85
- Type Improver
- Application Refrigerated Trailer
- Container Type Bottle
Product Information
- Brand Nano Diamond
- MFR # REOA-1
- Zoro # G4849610
- Country of Origin United States
- Category Oil & Engine Treatments
Dimensions
Container Size | 10 fl oz |
Size | 10 oz |
Details
Flash Point (F) | Greater Than 392 Degrees |
Specific Gravity | 0.85 |
Type | Improver |
Application | Refrigerated Trailer |
Container Type | Bottle |
Appearance | Dark |
Color | Black |
Sub-Category | Oil Additives |
For Use With | Motor Oil |
Item | Oil Additive |
Compatible Fluid Type | Motor Oil |
Product Form | Liquid |
Series | Refrigerated Trailer Oil Additive |
Compatible Vehicle Type | Trailers |
Additive Included | None |
Product Type | Oil Additive |
Flash Point | 392 Degrees F |
Description
Oil Additive, Container Type Bottle, Container Size 10 fl oz, Color Black, Compatible Fluid Type Motor Oil, Product Form Liquid, Additives Included None, Compatible Vehicle Type Trailers, Flash Point 392 Degrees F, Product Type Oil Additive, Series Refrigerated Trailer Oil Additive, Specific Gravity 0.85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONESCO Fender Single Axle for Lift Axle applications, fits up to 22.5" PR (J12)
- UNITY 30-513100 Rear Conversion Kit (30-513100)
- SKF Shaft Seal, 3/4 x 1-1/8 x 3/16", CRW1, Nitrile (7414)
- NANO DIAMOND Oil Additive, 2 oz., For Racing Motorcycle (RMOA-1)
- DRIVEN RACING OIL Driven Racing Oil 206 XP2 Synthetic Racing Oil - 1 qt. (JGP00206)
- MOTOR MEDIC Oil Additive, 14 oz. Size, Yellow (M1815)
- SEA FOAM 16 Oz. Engine Treatment/Additive (SEASF16)
- CRC Engine Stor Fogging Oil, 13 Wt Oz (06068)
- LUCAS OIL 32oz. Engine Oil Stop Leak (10278)
- MARVEL MYSTERY OIL Oil Synthetic Motor Treatment (53835)
- Nano Diamond Oil & Engine Treatments