Shop All Compressor Air Filters
Nano
Activated Carbon Absorption Filter, 900
Mfr # GF0900AC
Zoro # G209982869
product price: $1,669.99
/ea
Free Shipping & Returns
$1,669.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Element Material Activated Carbon
- Rated Flow Rate 900 SCFM
- Housing Material Aluminum
- Max. Temp. 176° F
- Pipe Size 3 in NPT
Product Information
- Brand Nano
- MFR # GF0900AC
- Zoro # G209982869
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Pipe Size | 3 in NPT |
Details
Element Material | Activated Carbon |
Rated Flow Rate | 900 SCFM |
Housing Material | Aluminum |
Max. Temp. | 176° F |
Features | 3rd Party Validated Filter |
Max. Pressure | 300 PSIG |
Item | Activated Carbon Absorption Filter |
For Removal Of | Activated Carbon Adsorption |
Drain Type | Manual Drain |
(F)NPT Inlet (In.) | 3 in NPT |
Description
Activated Carbon Absorption Filter, 900
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #36, 10/Bx (23418)
- BESTORQ 420J10 Micro V Belt, 42 in Pitch Length, 0.92 in Top Width, 10 Ribs (420J10)
- DDS Shaft Seal, SF, 19mm ID, Nitrile Rubber (193207SF)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-05-43)
- NANO Sterile depth filter, 304 stainless stee (E105SD)
- NANO Sterile depth filter, 304 stainless stee (E110SD)
- NANO Sterile depth filter, 304 stainless stee (E102SD)
- ARO Filter, 1/4"Air Inlet, NPT, 49 scfm, 150psi (F35121-401)
- BETA 1 FILTERS Air Filter replacement filter for P07447A / GARDNER DENVER (B1AF0005211)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F38EC)
- BELLOFRAM PRECISION CONTROLS High Pressure Air Filter, P350 Series, 1/4 NPT, 50 Micron Element, Aluminum (P3500200000P501)
- Nano Compressed Air Treatment