Shop All Compressor Air Filters
Nano
Activated Carbon Absorption Filter 70 SC
Mfr # GF0070AC
Zoro # G309982790
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Activated Carbon
- Rated Flow Rate 70 SCFM
- Pipe Size 1/2 in NPT
- Drain Type Manual Drain
- For Removal Of Activated Carbon Adsorption
Product Information
- Brand Nano
- MFR # GF0070AC
- Zoro # G309982790
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Pipe Size | 1/2 in NPT |
Details
Element Material | Activated Carbon |
Rated Flow Rate | 70 SCFM |
Drain Type | Manual Drain |
For Removal Of | Activated Carbon Adsorption |
Max. Pressure | 300 PSIG |
Item | Activated Carbon Absorption Filter |
Max. Temp. | 176° F |
(F)NPT Inlet (In.) | 3/4 in NPT |
Features | 3rd Party Validated Filter |
Housing Material | Aluminum |
Description
Activated Carbon Absorption Filter 70 SC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER SAE ORB ADJ-FORB-FORB TEE (8 AOG5JG5-S)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56C Frame, 3,450 Nameplate RPM (B124)
- DAYTON AC Gearmotor, 15.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF7)
- DAYTON Shaft Collar, Set Screw, 1/2 In, Plastic (1F504)
- NANO Sterile depth filter, 304 stainless stee (E110SD)
- NANO Sterile depth filter, 304 stainless stee (E105SD)
- NANO Sterile depth filter, 304 stainless stee (E102SD)
- WILKERSON Compressed Air Filter, 5 micron Rating, Overall Width: 2.87 in (F28-04-SL00B)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- BETA 1 FILTERS Air Filter replacement filter for 2023400851 / QUINCY (B1AF0077511)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-03-SK00B)
- Nano Compressor Air Filters