Shop All Compressor Air Filters
Nano
Activated Carbon Absorption Filter, 25 S
Mfr # GF0025AC
Zoro # G509982828
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Activated Carbon
- Rated Flow Rate 25 SCFM
- Drain Type Manual Drain
- Pipe Size 1/4 in NPT
- Housing Material Aluminum
Product Information
- Brand Nano
- MFR # GF0025AC
- Zoro # G509982828
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Pipe Size | 1/4 in NPT |
Details
Element Material | Activated Carbon |
Rated Flow Rate | 25 SCFM |
Drain Type | Manual Drain |
Housing Material | Aluminum |
For Removal Of | Activated Carbon Adsorption |
Max. Pressure | 300 PSIG |
Item | Activated Carbon Absorption Filter |
(F)NPT Inlet (In.) | 3/8 in NPT |
Features | 3rd Party Validated Filter |
Max. Temp. | 176° F |
Description
Activated Carbon Absorption Filter, 25 S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 45" (B45)
- MAIN FILTER Hydraulic Filter, replaces PARKER 938272Q, Return Line, 25 micron, Outside-In (MF0064002)
- TB WOODS Synchronous Plus, P40-8M-30-SH (P408M30)
- NTN Ball Insert Brg - 1.125 In Id X 2.4409 In Od X 1.5 In W; Set Screw (UC206-102)
- NANO Sterile depth filter, 304 stainless stee (E110SD)
- NANO Sterile depth filter, 304 stainless stee (E102SD)
- NANO Sterile depth filter, 304 stainless stee (E105SD)
- WILKERSON Compressed Air Filter, 5 micron Rating, Overall Width: 2.37 in (F18-02-SK00B)
- BETA 1 FILTERS Air Filter replacement filter for S1027 / AIR COMPRESSOR SALES (B1AF0005211)
- VIAIR Remote Inlet Air Filter Assembly with 6FT of OD Air Line and Air Filter Elements (92638)
- EMAX Airbase Filter Maintenance Kits for 5HP Piston Compressors (FKIT008)
- Nano Compressed Air Treatment