Shop All Abrasive Bristle Disc and Brushes
Nampower Brush
NAMPOWER ADD5018320 Abrasive Disc Brush, Dot Style, 50mm Diameter, 18mm Trim, 320 Grit
Mfr # ADD5018320
Zoro # G5519441
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Dot
- Brush Dia. 50 mm
- Wire Dia. 0.022 in
- Grit 320
- Compatible Tool Type CNC Machine
Product Information
- Brand Nampower Brush
- MFR # ADD5018320
- Zoro # G5519441
- UPC # 843469114044
- Country of Origin India
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 50 mm |
Wire Dia. | 0.022 in |
Bristle Length | 18 mm |
Details
Bristle Type | Dot |
Item | Disc Brush |
Grit | 320 |
Compatible Tool Type | CNC Machine |
Operating Speed - Maximum | 6,500 RPM |
Primary Material Application | Ceramic, Plastic, Wood |
Description
Disc Brush, Product Type Disc Brush, Quick Change System Not Applicable, Bristle Type Dot, Bristle Material Ceramic, Brush Dia. 50 mm, Wire Dia. 0.022 in, Bristle Length 18 mm, Grit 320, Overall Length Not Applicable, Compatible Tool Type CNC Machine, Color Not Applicable, Primary Material Application Ceramic, Plastic, Wood, Operating Speed - Maximum 6,500 RPM, Shank Length Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND PRODUCTS DIAMOND PRODUCTS 22474 Deluxe-Cut Turbo Cup Grinder, 5/8-11 in Arbor, Diamond, 7 in Dia (22474)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002211000)
- CONTINENTAL ABRASIVES 2-1/2" x 1" x 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel (FW-212120)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247538)
- NAMPOWER BRUSH CW61022120SC NAMPOWER Abrasive Wheel Brush, 6" Diameter, 120SC, 2" Arbor Hole, 1.5" Trim Length (CW61022120SC)
- NAMPOWER BRUSH ADH16P-NAMPOWER Abrasive Disc Brush Holder-Standard Collet Flow Thru, 16MM Plain (ADH16P)
- NAMPOWER BRUSH NAMPOWER ADD5018180 Abrasive Disc Brush, Dot Style, 50mm Diameter, 18mm Trim, 180 Grit (ADD5018180)
- NAMPOWER BRUSH NAMPOWER ADD1253880 Abrasive Disc Brush, Dot Style, 125mm Diameter, 38mm Trim, 80 Grit (ADD1253880)
- NAMPOWER BRUSH NAMPOWER ADD8018120 Abrasive Disc Brush, Dot Style, 80mm Diameter, 18mm Trim, 120 Grit (ADD8018120)
- NAMPOWER BRUSH NAMPOWER ADD6018320 Abrasive Disc Brush, Dot Style, 60mm Diameter, 18mm Trim, 320 Grit (ADD6018320)
- BRUSH RESEARCH MANUFACTURING BMC30AY600AO 3" Mandrel Mounted Wheel, 600 Grit Aluminum Oxide, .250" Shank Dia., .812" Trim (BMC30AY600AO)
- Nampower Brush Abrasive Bristle Disc and Brushes