Shop All Abrasive Bristle Disc and Brushes
Nampower Brush
NAMPOWER ADD15018180 Abrasive Disc Brush, Dot Style, 150mm Diameter, 18mm Trim, 180 Grit
Mfr # ADD15018180
Zoro # G9699272
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Dot
- Abrasive Material Ceramic and Silicon Carbide
- Brush Dia. 150 mm
- Abrasive Grit 180
- Wire Dia. 0.035 in
Product Information
- Brand Nampower Brush
- MFR # ADD15018180
- Zoro # G9699272
- UPC # 843469113955
- Country of Origin India
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 150 mm |
Wire Dia. | 0.035 in |
Bristle Trim Length | 45/64 in |
Bristle Length | 18 mm |
Details
Item - Disc Brushes | Disc Brush |
Bristle Type | Dot |
Abrasive Material | Ceramic and Silicon Carbide |
Abrasive Grit | 180 |
Item | Disc Brush |
Color | Black |
Grit | 180 |
Max. RPM | 1800 |
Compatible Tool Type | CNC Machine |
Primary Material Application | Aluminum, Brass, Carbon Steel, Copper, Iron, Stainless Steel |
Operating Speed - Maximum | 1,800 RPM |
Description
Disc Brush, Product Type Disc Brush, Quick Change System Not Applicable, Bristle Type Dot, Bristle Material Ceramic, Brush Dia. 150 mm, Wire Dia. 0.035 in, Bristle Length 18 mm, Grit 180, Overall Length Not Applicable, Compatible Tool Type CNC Machine, Color Black, Primary Material Application Aluminum, Brass, Carbon Steel, Copper, Iron, Stainless Steel, Operating Speed - Maximum 1,800 RPM, Shank Length Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Xtracut Coarse, 4 1/2'' X 7/8'' Pk25 (15A456)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398022)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 10" (90862)
- WEILER Flap Disc, 7 in. x 40 Grit, 5/8-11, (98920)
- NAMPOWER BRUSH NAMPOWER ADD15038320 Abrasive Disc Brush, Dot Style, 150mm Diameter, 38mm Trim, 320 Grit (ADD15038320)
- NAMPOWER BRUSH NAMPOWER ADT5018320 Abrasive Disc Brush, Turbine Style, 50mm Diameter, 18mm Trim, 320 Grit (ADT5018320)
- NAMPOWER BRUSH CW61022120SC NAMPOWER Abrasive Wheel Brush, 6" Diameter, 120SC, 2" Arbor Hole, 1.5" Trim Length (CW61022120SC)
- NAMPOWER BRUSH BRM AHX2180 Hex-Drive NAMPOWER, 2" Dia, 1/4 Shank, 1" Trim With .035/180 Grit Silicon Carbide (AHX2180)
- NAMPOWER BRUSH ADHLWMP-NAMPOWER Abrasive Disc Brush Holder-Standard Collet Flow Thru, Composite 25mm Plain (ADHLWMP)
- NAMPOWER BRUSH NAMPOWER ADD5018320 Abrasive Disc Brush, Dot Style, 50mm Diameter, 18mm Trim, 320 Grit (ADD5018320)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3In Dia, 120G, PK80 (7100138296)
- Nampower Brush Abrasive Bristle Disc and Brushes