Shop All Abrasive Bristle Disc and Brushes
Nampower Brush
NAMPOWER ADD1253880 Abrasive Disc Brush, Dot Style, 125mm Diameter, 38mm Trim, 80 Grit
Mfr # ADD1253880
Zoro # G700443159
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Dot
- Abrasive Material Ceramic and Silicon Carbide
- Brush Dia. 125 mm
- Abrasive Grit 80
- Wire Dia. 0.04 in
Product Information
- Brand Nampower Brush
- MFR # ADD1253880
- Zoro # G700443159
- UPC # 843469113931
- Country of Origin India
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 125 mm |
Wire Dia. | 0.04 in |
Bristle Trim Length | 1 1/2 in |
Bristle Length | 38 mm |
Details
Item - Disc Brushes | Disc Brush |
Bristle Type | Dot |
Abrasive Material | Ceramic and Silicon Carbide |
Abrasive Grit | 80 |
Max. RPM | 2000 |
Item | Disc Brush |
Grit | 80 |
Operating Speed - Maximum | 2,000 RPM |
Compatible Tool Type | CNC Machine |
Primary Material Application | Ceramic, Plastic, Wood |
Description
Disc Brush, Product Type Disc Brush, Quick Change System Not Applicable, Bristle Type Dot, Bristle Material Ceramic, Brush Dia. 125 mm, Wire Dia. 0.04 in, Bristle Length 38 mm, Grit 80, Overall Length Not Applicable, Compatible Tool Type CNC Machine, Color Not Applicable, Primary Material Application Ceramic, Plastic, Wood, Operating Speed - Maximum 2,000 RPM, Shank Length Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 36 Grit, Not Applicable, Ceramic, 984F, Maroon (7000148169)
- NORTON ABRASIVES Flap Disc, Medium, 80 Grit, 6" dia. (66261132130)
- PORTER-CABLE 5" H&L AO no hole 80g disc 25 pack (735000825)
- MIRKA Grip Disc, 5", P100, PK50 (23-612-100)
- NAMPOWER BRUSH NAMPOWER ADT5018320 Abrasive Disc Brush, Turbine Style, 50mm Diameter, 18mm Trim, 320 Grit (ADT5018320)
- NAMPOWER BRUSH NAMPOWER ADD801880 Abrasive Disc Brush, Dot Style, 80mm Diameter, 18mm Trim, 80 Grit (ADD801880)
- NAMPOWER BRUSH NAMPOWER ADD15038320 Abrasive Disc Brush, Dot Style, 150mm Diameter, 38mm Trim, 320 Grit (ADD15038320)
- NAMPOWER BRUSH BRM AHX2180 Hex-Drive NAMPOWER, 2" Dia, 1/4 Shank, 1" Trim With .035/180 Grit Silicon Carbide (AHX2180)
- NAMPOWER BRUSH NAMPOWER ADT501880 Abrasive Disc Brush, Turbine Style, 50mm Diameter, 18mm Trim, 80 Grit (ADT501880)
- NAMPOWER BRUSH CW61040120SC NAMPOWER Abrasive Wheel Brush, 6" Diameter, 120SC, 2" Arbor Hole, 1.5" Trim Length (CW61040120SC)
- OSBORN Microabrasive Nylon Brush, .090" (0005641000)
- Nampower Brush Abrasive Bristle Disc and Brushes