Shop All Limit Switches
Namco
SnapLock 125250480600VAc 125250VDC Limit Switch, EA17031100
Mfr # EA170-31100
Zoro # G508238049
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 125 V-AC, 250 V-AC, 480 V-AC, 600 V-AC
Product Information
- Brand Namco
- MFR # EA170-31100
- Zoro # G508238049
- Country of Origin Unknown
- Category Limit Switches
Details
Voltage (AC) | 125 V-AC, 250 V-AC, 480 V-AC, 600 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M12-Sn 0 (XX512A2PAM8)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412303008C)
- L.H. DOTTIE L.H. Dottie 2'' Conduit Hanger w/ Hex Nut & Bolt, 50PK (PH200B)
- GARDNER BENDER Pull Switch, 2-Speed, SPDT, 6A, 125VAC (GSW-33)
- NAMCO Snap-Lock Limit Switch (EA700-50926)
- NAMCO Snap-Lock 600V-AC Limit Switch (EA700-60000)
- NAMCO SNAP-LOCK 125/250/480/600V-AC LIMIT SWITCH (EA180-31302)
- NAMCO SnapLock 125250480600VAc Limit Switch (EA700-70926)
- NAMCO SnapLock Limit Switch, EA74020100 (EA740-20100)
- NAMCO SnapLock Limit Switch (EA740-50100)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLDA01C)
- Namco Limit Switches