Shop All Limit Switches
Namco
Snap-Lock 600V-Ac Limit Switch
Mfr # EA880-13100
Zoro # G004306662
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 600 V-AC
Product Information
- Brand Namco
- MFR # EA880-13100
- Zoro # G004306662
- Country of Origin Unknown
- Category Limit Switches
Details
Voltage (AC) | 600 V-AC |
Description
30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 C6/1 Series 6A, 1 Pole, 277V AC, C Curve (5ZUZ3)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- ZORO SELECT Channel Spring Nut, 1/4 In, Silver, PK25 (V200 1/4S2)
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie BK PK 10 (H-14-010-BK)
- NAMCO Snap-Lock 600V-Ac Limit Switch (EA180-11302)
- NAMCO SnapLock Limit Switch (EA740-50100)
- NAMCO Snap-Lock Limit Switch (EA700-50926)
- NAMCO SnapLock 125250480600VAc Limit Switch (EA700-70926)
- NAMCO Snap-Lock 125/250/480/600V-Ac Limit Switch (EA700-20926)
- NAMCO Snap-Lock 600V-AC Limit Switch (EA700-60000)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS2-L)
- Namco Limit Switches