Shop All Limit Switches
Namco
Snap-Lock 600V-AC Limit Switch
Mfr # EA700-21100
Zoro # G104394897
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 600 V-AC
Product Information
- Brand Namco
- MFR # EA700-21100
- Zoro # G104394897
- Country of Origin Unknown
- Category Limit Switches
Details
Voltage (AC) | 600 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Two Hole Lug Compress Conct, 10 AWG (54201)
- GE Outlet Pwr Outdoor 30A (U013P)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, White, 1000 ft Length (18UL1015TPCWHI1000)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1000sq ft, Wht (ATD1000CL)
- NAMCO Snap-Lock 125/250/480/600V-Ac Limit Switch (EA700-20926)
- NAMCO Snap-Lock Limit Switch (EA700-50926)
- NAMCO Snap-Lock 600V-Ac Limit Switch (EA180-11302)
- NAMCO 125/250/480/600V-AC 125/250V-DC LIMIT SWITCH (EA800-25150)
- NAMCO SNAP-LOCK 125/250/480/600V-AC 125/250V-DC LIMIT SWITCH (EA700-80000)
- NAMCO SnapLock Limit Switch (EA740-50100)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLCA01K8A)
- Namco Limit Switches & Accessories