Shop All Limit Switches
Namco
Snap-Lock 600V-Ac Limit Switch
Mfr # EA180-11302
Zoro # G406598832
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 600 V-AC
Product Information
- Brand Namco
- MFR # EA180-11302
- Zoro # G406598832
- Country of Origin Unknown
- Category Limit Switches
Details
Voltage (AC) | 600 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 125VAC 20A (HBL14W33A)
- ZAREBA Tpwc100 T-Post Wire Clips Bag100 (181034364)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 10 in D (CTD304210LG)
- SIEMENS Auxiliary Contact, 1NC (49AB01)
- NAMCO SNAP-LOCK 125/250/480/600V-AC 125/250V-DC LIMIT SWITCH (EA700-80000)
- NAMCO Snap-Lock Limit Switch (EA700-50926)
- NAMCO SnapLock Limit Switch, EA74020100 (EA740-20100)
- NAMCO SNAP-LOCK 125/250/480/600V-AC LIMIT SWITCH (EA180-31302)
- NAMCO Snap-Lock 125/250/480/600V-Ac Limit Switch (EA700-20926)
- NAMCO SnapLock Limit Switch (EA740-50100)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (8LS1-L)
- Namco Limit Switches