Shop All Flasks
Nalgene
Volumetric Flask, 100 mL, 192 mm H
Mfr # 4000-0100
Zoro # G3922220
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Special Features Gravimetrically Calibrated Individually to Contain/to Deliver at 20 Degrees C, No Meniscus to Confuse Readings, Oval Marking Spot, Wear-Resistant Printing
- Sterile/Non-Sterile Non-Sterile
- Includes Screw Cap
- Includes Closure Yes
Product Information
Dimensions
Mouth Size | Narrow |
Overall Height - Metric | 192 mm |
Body Diameter - Metric | 20 mm |
Description
Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 192 mm, USP Specification Not Applicable, Tolerance 0.16 mL, Includes Closure Yes, Closure Type Screw On, Neck Style Straight, Closure Material Polypropylene, Body Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow, Glassware Class Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, Round, 1000mL, PK6 (44YW67)
- BEVCO Black Poly Cleanroom Chair, ISO 4, 21-31" Seat Height (7500C1-BLK)
- RPI MES Free Acid, 500g (M22040-500.0)
- SENSOREX Cmbntn RP Electrde BNC Cnnectr Pltnm (S500C-ORP)
- NALGENE Thermo Scientific Nalgene 2000mL P, PK2 (4110-2000)
- NALGENE Utility Carriers, 9 3/4 in W (7134-0010)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1506-23)
- CHEMGLASS Round Bottom Flask, 125mL (CG-1506-08)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1506-24)
- VEE GEE Sibata Glass Filtering Flask, 1000mL (1780T-1000)
- CELLTREAT Erlenmeyer Flask, Vent Cap, Plain Bottom, PETG, Sterile, 250mL (229805)
- Nalgene Labware