Shop All Vials
Nalgene
Sample Vial, 12 mL, 27.1 mm Dia, PK12
Mfr # 6250-0012
Zoro # G3929963
product price: $20.15
/pk 12, $1.68/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Closure Yes
- Sterile/Non-Sterile Non-Sterile
- Special Features Useful for Samples, PH Cups, Weighing Vessels and Packing Applications
- Autoclavable No
- Glassware Class Not Rated
Product Information
Dimensions
Body Diameter - Metric | 27.1 mm |
Overall Height - Metric | 35.6 mm |
Details
Item | Sample Vial |
Includes Closure | Yes |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Useful for Samples, PH Cups, Weighing Vessels and Packing Applications |
Autoclavable | No |
Glassware Class | Not Rated |
Closure Material | LDPE |
Body Material | LDPE |
Basic Material | Plastic |
Vial Type | Sample |
Body Color | Natural |
Number of Vials Included | 12 |
Capacity - Metric | 12 mL |
Clarity | Opaque |
Capacity - English | 0.4 fl oz |
Closure Type | Snap On |
Closure Liner Material | LDPE |
Product Type | Vial |
Description
Sample Vial, Capacity - Metric 12 mL, Capacity - English 0.4 fl oz, Body Diameter - Metric 27.1 mm, Product Type Vial, Vial Type Sample, Body Material LDPE, Includes Closure Yes, Closure Material LDPE, Closure Liner Material LDPE, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Natural, Glassware Class Not Rated, Overall Height - Metric 35.6 mm, Number of Vials Included 12, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Weighing Dish, 1-5/8 In. L, PK500 (WB-158-B)
- DYNALON Graduated Cylinder, 4L, Polypropylene (537835-4000)
- HEATHROW SCIENTIFIC 96-WellReversibleRack, NATURAL, PK5 (HS2345B)
- SEM PAINTS Vinyl Prep (38343)
- NALGENE 1 x 1.3 in. Vials Snap Cap (341460)
- GENERAL LABORATORY PRODUCTS Butterfield's Buffer, 99mL, PK50 (D599)
- WHEATON Cryogenic Vial Rack, Polypropylene, PK5 (W985810)
- ZORO SELECT Vial with Cap, 32mL, PK10 (VIAL-9C-10)
- CHEMGLASS Vial, 4mL, PK144 (CG-4900-01)
- ZORO SELECT Vial Screw Cap Glass 8ml Clear, PK144 (3LEH3)
- QORPAK Vial, 1 dram, PK144 (GLC-06787)
- Nalgene Vials