Shop All Lab Funnels
Nalgene
Nalgene 250 mL PolypropyleneErlenme, PK 6
Mfr # 4102-0250
Zoro # G3715958
product price: $129.99
/pk 6, $21.67/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nalgene
- MFR # 4102-0250
- Zoro # G3715958
- Country of Origin United States
- Category Lab Funnels
Details
Item | Nalgene 250 mL PolypropyleneErlenme,PK 6 |
Description
Nalgene 250 mL PolypropyleneErlenme,PK 6, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 250mL, PK12 (5YHL7)
- INDUSTRIAL TEST SYSTEMS Test Strips, Groundwater Check, PK10 (481302)
- SYNTHWARE FUNNEL, POWDER, 29/42, 100mm (F188100)
- WHEATON Plastic Bottle, 1000mL, PK48 (209550)
- NALGENE Thermo Scientific Nalgene Polypropy, PK4 (4250-0100)
- NALGENE Thermo Scientific Nalgene Polyprop, PK12 (4250-0065)
- ZORO SELECT Separatory Funnel, 250mL, (CG-1742-04)
- KIPP Filler Neck With Chain, Form:A Thermoplastic, With Filter, Comp:Thermoplastic, D=70 (K1103.170)
- JUSTRITE Red Metal Safety Can, Type 1, Two Gallon, with Yellow Plastic Funnel, for Gasoline (7120110)
- SYNTHWARE FUNNEL, SEPARATORY, 24/40, 2mm PTFE STOPCOCK, GLASS STOPPER, 125mL. (F454125A)
- GLOBE SCIENTIFIC Funnel, Powder, 150mm, Pp, PK10 (600170)
- Nalgene Labware