Shop All Bottles & Jars
Nalgene
Media Bottle, 177 mm H, Clear, PK40
Mfr # 322020-0500
Zoro # G6097744
product price: $257.99
/pk 40, $6.45/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards FDA CFR 21
- Pre-Cleaned None
- Closure Material HDPE
- Shape Square
Product Information
- Brand Nalgene
- MFR # 322020-0500
- Zoro # G6097744
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 38-430 mm |
Mouth Size | Narrow |
Neck Inside Diameter - Metric | 28 mm |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 177 mm |
Body Diameter - Metric | 68 mm |
Details
Description
Media Bottle, Body Color Clear, Body Material PETG, Body Diameter - Metric 68 mm, Bottle Type Media, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 177 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Water Lab Classroom Set, 13"Wx7-1/4"Lx13"H, Multi (LRNLER2946)
- DIGI-SENSE Traceable High-Accuracy Fridge/Freezer T (94460-91)
- SYNTHWARE Heavy Wall Beaker, Low Form, Dual Graduation, 500mL, PK 10 (B220500)
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 3 1/2" Ring, 9 (TRS3X9)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- NALGENE Nalgene 500 mL 16 oz. Autoclavable, PK 6 (2405-0500)
- NALGENE Bottle, 83 mm H, Natural, 39 mm Dia, PK72 (PLA-03170)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK500 (PLA-03171)
- NALGENE Graduated Cylinder, 50 mL, 32.8 mm Dia (3662-0050)
- NALGENE Bottle, 168 mm H, Natural, 73 mm Dia, PK12 (2103-0016)
- NALGENE Bottle, 127 mm H, Natural, 61 mm Dia, PK72 (PLA-03174)
- Nalgene Labware