Shop All Lab Trays & Pans
Nalgene
Laboratory Tray, 4 1/8 in H, 10 1/4 in W
Mfr # 6902-2000
Zoro # G3250056
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With Lab Instruments, Labware
- Sterile/Non-Sterile Non-Sterile
- Capacity - English 2 qt
- Overall Width 10 1/4 in
Product Information
- Brand Nalgene
- MFR # 6902-2000
- Zoro # G3250056
- Country of Origin China
- Category Lab Trays & Pans
Dimensions
Overall Width | 10 1/4 in |
Overall Height | 4 1/8 in |
Overall Length | 6 1/4 in |
Details
Item | Laboratory Tray |
Material | Polypropylene |
For Use With | Lab Instruments, Labware |
Sterile/Non-Sterile | Non-Sterile |
Capacity - English | 2 qt |
Autoclavable | Yes |
Shape | Rectangular |
Product Type | Laboratory Pan |
Capacity - Metric | 2.8 L |
Description
Laboratory Tray, Material Polypropylene, Overall Height 4 1/8 in, Shape Rectangular, Overall Width 10 1/4 in, Overall Length 6 1/4 in, Sterile/Non-Sterile Non-Sterile, Capacity - English 2 qt, Capacity - Metric 2.8 L, Diameter Not Applicable, Autoclavable Yes, For Use With Lab Instruments, Labware, Product Type Laboratory Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Reagent Refill, Nitrate, Range 0 to 15 PPM (R-3354)
- NALGENE Carboy, 20 L, 381 mm H, Not Applicable (2211-0050)
- HUMBOLDT Dynamic Cone Penetrometer Test Set (5DPK0)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 1000mL, Flat Bottom - spout, Borosilicate Glass, 3PK (UNCRDSH-WS-1000)
- SCIENTIFIC LABWARES Instrument Tray, Stainless, 1-5/8 QT (785-118)
- GLOBE SCIENTIFIC Ice Tray, 9 Liter, Black (455024K)
- RUBBERMAID 4.93 in. W X 12.12 in. L Red/White Plastic/Silicone Ice Tray (2122588)
- APEX TOOL GROUP MAGNETIC TRAY WITH COVER (GWR83104)
- BEL-ART Sterilizing Tray, 20 1/4 x 15 1/2 x 5 (H16264)
- DYNE-A-PAK Dyne-A-Pak 2010020W00 2 White Foam Meat Tray - Case of 500 (2010020W00)
- KEY SURGICAL Stainless Steel Oblong Tray, 13" (874002)
- Nalgene Labware