Shop All Lab Trays & Pans
Nalgene
Laboratory Tray, 1 1/4 in H, 12 3/4 in W
Mfr # 6902-5000
Zoro # G3283446
product price: $80.55
/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Overall Width 12 3/4 in
- Overall Height 1 1/4 in
- Autoclavable Yes
- Product Type Laboratory Pan
Product Information
- Brand Nalgene
- MFR # 6902-5000
- Zoro # G3283446
- Country of Origin China
- Category Lab Trays & Pans
Dimensions
Overall Width | 12 3/4 in |
Overall Height | 1 1/4 in |
Overall Length | 10 1/8 in |
Details
Item | Laboratory Tray |
Material | Polypropylene |
Autoclavable | Yes |
Product Type | Laboratory Pan |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Metric | 5 L |
Capacity - English | 1.25 gal |
Shape | Rectangular |
For Use With | Lab Instruments, Labware |
Description
Laboratory Tray, Material Polypropylene, Overall Height 1 1/4 in, Shape Rectangular, Overall Width 12 3/4 in, Overall Length 10 1/8 in, Sterile/Non-Sterile Non-Sterile, Capacity - English 1.25 gal, Capacity - Metric 5 L, Diameter Not Applicable, Autoclavable Yes, For Use With Lab Instruments, Labware, Product Type Laboratory Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PP, PK500 (110438)
- CORNING PYREX 50 mL Low Form Griffin Beaker, Dou (1000-50)
- GLOBE SCIENTIFIC Screw Cap For Microtube, Blue, PK1000 (111671B)
- KONTES Standard Chromaflex Column, 1.0 x 15 Cm (420830-1500)
- SP SCIENCEWARE Laboratory Tray, 4-3/4 In. H, 14-3/8 In. D (F24676-0003)
- SIMPORT SCIENTIFIC Disposable Base Molds, Size mm:, PK 500 (M475-2)
- SCIENTIFIC LABWARES Instrument Tray, Stainless, 1-5/8 QT (785-118)
- UNITED SCIENTIFIC Dissecting Tray, 11.5" X 7.5" X 2 (DPS001)
- KEY SURGICAL Stainless Steel Oblong Tray, 13" (874002)
- DYNE-A-PAK Dyne-A-Pak 2010020W00 2 White Foam Meat Tray - Case of 500 (2010020W00)
- UNITED SCIENTIFIC Laboratory Tray, Large, Pp, 20" X, PK 6 (81722)
- Nalgene Labware