Shop All Bottles & Jars
Nalgene
Bottle, 99 mm H, Natural, 50 mm Dia, PK72
Mfr # 2189-0004
Zoro # G3548116
product price: $124.99
/pk 72, $1.74/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards 21 CFR177.1520, ISO 13485:2016
- Special Features Leakproof When Used with Nalgene Closures, Manufactured from Non-Toxic Materials
- Screw Closure Size 38 mm
- Sterile/Non-Sterile Non-Sterile
Product Information
- Brand Nalgene
- MFR # 2189-0004
- Zoro # G3548116
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 38 mm |
Mouth Size | Wide |
Overall Height - Metric | 99 mm |
Minimum Screw Closure Size | 38 mm |
Neck Inside Diameter - Metric | 28 mm |
Body Diameter - Metric | 50 mm |
Details
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 50 mm, Bottle Type Sampling/Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 99 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Nitrite TK 1 Drop-100 ppm as NaNO2/25mL (TK3316-Z)
- CORNING PYREX Graduated Narrow-Mouth Erlenmeyer (4980-250)
- YARD RIGHT Soil Doctor Ziplime Organic Dolomite Lime 5000 sq ft 30 lb (54051101)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 100mm x 15mm Petri Dish, Stackable, Sterile, Clear, 500/Case (229695)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- NALGENE Nalgene Vented Unitary Wash Bottles, Acetone, Red, 1L (2436-1001)
- NALGENE Carboy, 20 L, H, Not Applicable (2318-0050)
- NALGENE Nalgene 500 mL 16 oz. Autoclavable, PK 6 (2405-0500)
- NALGENE Bottle, 165 mm H, Natural, 71 mm Dia (2100-0016)
- NALGENE Packaging Bottle, 199 mm H, 91 mm Dia, PK50 (312189-0032)
- QORPAK Bottle, 120cc, PK48 (PLC-08804)
- Nalgene Labware