Shop All Bottles & Jars
Nalgene
Bottle, 99 mm H, Natural, 50 mm Dia, PK12
Mfr # 2105-0004
Zoro # G5868290
product price: $48.15
/pk 12, $4.01/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Standards 21 CFR177.1520, ISO 13485:2016
- Sterile/Non-Sterile Non-Sterile
- Closure Material Polypropylene
- Screw Closure Size 38 mm
Product Information
- Brand Nalgene
- MFR # 2105-0004
- Zoro # G5868290
- Country of Origin China
- Category Bottles & Jars
Dimensions
Screw Closure Size | 38 mm |
Neck Inside Diameter - Metric | 28 mm |
Overall Height - Metric | 99 mm |
Body Diameter - Metric | 50 mm |
Mouth Size | Wide |
Details
Description
Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 50 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 99 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38 mm, Closure Color Natural, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART T Tubing Connectors, 1/4", 12/pk, 12PK (F19604)
- REICHERT Digital Refractometer, Accuracy 0.5 Deg. (13940014)
- CAFRAMO Pitched Blade Propellor (A541)
- BEL-ART Safety Wash Bottles, LYOB, 4/PK (249156)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK50 (PLA-03177)
- NALGENE Bottle, 131 mm H, Natural, 61 mm Dia, PK12 (2104-0008)
- NALGENE Thermo Scientific Nalgene 250mL Polypro (3662-0250)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- NALGENE Nalgene 2000 mL 64 oz. Rectangular, PK 4 (2007-0064)
- NALGENE Bottle, 60 mm H, Natural, 34 mm Dia, PK72 (PLA-03168)
- WHEATON Cap, Screw Closure Size 24-400, PK500 (240218)
- Nalgene Labware