Shop All Bottles & Jars
Nalgene
Bottle, 165 mm H, Natural, 71 mm Dia
Mfr # 2100-0016
Zoro # G3913005
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Standards CCD 077, EN-8-1007-22-0912, SW-CDC-001501
- Special Features Leakproof
- Shape Round
- Sterile/Non-Sterile Non-Sterile
Product Information
- Brand Nalgene
- MFR # 2100-0016
- Zoro # G3913005
- Country of Origin China
- Category Bottles & Jars
Dimensions
Screw Closure Size | 48 mm |
Mouth Size | Wide |
Body Diameter - Metric | 71 mm |
Neck Inside Diameter - Metric | 38 mm |
Overall Height - Metric | 165 mm |
Description
Bottle, Body Color Natural, Body Material FEP, Body Diameter - Metric 71 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 165 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 48 mm, Closure Color Natural, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Stir Bars without Pivot Ring, (Polygon) (MSZ20)
- SCIENFIC INDUSTRIES Torbal Moisture Analyzer 110g x 0.01g 3-1/2in Diameter Platform (BTS110)
- RPI Thimerosal, 25g (T21040-25.0)
- SP SCIENCEWARE STIRRING BAR, PTFE, POLYGON, 7/8X3/16 (F37120-7836)
- NALGENE Bottle, 131 mm H, Natural, 61 mm Dia, PK12 (2104-0008)
- NALGENE Nalgene Vented Unitary Wash Bottles, Acetone, Red, 1L (2436-1001)
- NALGENE Packaging Bottle, 199 mm H, 91 mm Dia, PK50 (312189-0032)
- NALGENE Wash Bottle, 500 mL, Dia, PK4 (2423-0500)
- NALGENE Spigot, H, Not Applicable (6422-0010)
- NALGENE Carboy, 20 L, H, White (2319-0050)
- LABELMASTER Bottle Cap, Polyseal Phenolic (KC33PS)
- Nalgene Labware