Shop All Lab Equipment Parts
Nalge Nunc
Versi-Dry Super Lab Soaker, Blue, 20x100'
Mfr # 248890
Zoro # G105299276
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 22 in
- Height 10 in
Product Information
- Brand Nalge Nunc
- MFR # 248890
- Zoro # G105299276
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 10 in |
Width | 22 in |
Height | 10 in |
Description
Versi-Dry Lab Soakers offer the best value and protection for covering all work surfaces. Absorb spills quickly and provides a soft thick cushion for fragile items. Super absorbent Versi-Dry absorbs up to 1050 ml/m2.Features a highly durable blue top layer that remains intact even when wet. Mats have a skid resistant polyethylene backing.
Super Absorbant Absorbs up to 1050 ml/m2Shipping Weight: 7.305 lbs
Shipping Dimensions: 22.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Super Absorbant Absorbs up to 1050 ml/m2Shipping Weight: 7.305 lbs
Shipping Dimensions: 22.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH ExStick PH Meter, H20 Proof, 0.00 to 14 (PH100)
- KIMBLE CHASE Berzelius Beaker, 600mL, Glass, Clear, PK24 (14030-600)
- AMSCOPE Pair of Extreme Widefield 30X FN9 Eyepieces (30mm) (EP30X30E)
- QORPAK Bottle, 1 oz, PK48 (GLC-01461)
- NALGE NUNC Versi-Dry Standard Lab Soaker, White, 20x100' (248894)
- NALGE NUNC Versi-Dry Standard Lab Soaker, White, 18x20, 50/BX (248896)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 18x20, 50/BX (248892)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 20x250' (248891)
- NALGE NUNC Versi-Dry Standard Lab Soaker, White, 20x300' (248895)
- UNITED SCIENTIFIC Demonstration Triple Pulley (PUDT01)
- WELLER Magnifying Glass Soldering Project Holder with Magnifier 1 pc (WLACCHHB-02)
- Nalge Nunc Lab Equipment Parts