Shop All Lab Equipment Parts
Nalge Nunc
Versi-Dry Standard Lab Soaker, White, 20x100'
Mfr # 248894
Zoro # G005299277
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22.25 in
- Length 7.5 in
- Height 7.38 in
Product Information
- Brand Nalge Nunc
- MFR # 248894
- Zoro # G005299277
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 22.25 in |
Length | 7.5 in |
Height | 7.38 in |
Description
Versi-Dry Lab Soakers offer the best value and protection for covering all work surfaces. Absorb spills quickly and provides a soft thick cushion for fragile items. Standard Versi-Dry absorbs up to 750 ml/m2.Features a highly durable blue top layer that remains intact even when wet. Mats have a skid resistant polyethylene backing.
Standard Absorbant Absorbs up to 750 ml/m2Shipping Weight: 3.9599 lbs
Shipping Dimensions: 22.00 x 7.50 x 7.50
Research or further manufacturing use only, not for food or drug use.
Standard Absorbant Absorbs up to 750 ml/m2Shipping Weight: 3.9599 lbs
Shipping Dimensions: 22.00 x 7.50 x 7.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Handheld Refractometer for Mulled Wine & Juice with LED Lighting (PCE-032-LED)
- KIMBLE CHASE Test Tubes, 10ML, PK1000 (73500-13100)
- NALGENE Bottle, 131 mm H, Natural, 61 mm Dia, PK12 (2104-0008)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1000uL, Bulk, PK1000 (151147)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 20x100' (248890)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 20x250' (248891)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 18x20, 50/BX (248892)
- NALGE NUNC Versi-Dry Standard Lab Soaker, White, 20x300' (248895)
- NALGE NUNC Versi-Dry Standard Lab Soaker, White, 18x20, 50/BX (248896)
- DEVILBISS AUTOMOTIVE REFINISHING KB-81-K5 SLIP RING LID KIT (5) (DV190577)
- DIGI-SENSE Traceable Radio-Controlled Digital Wall (94460-25)
- Nalge Nunc Lab Equipment Parts