Shop All Lab Equipment Parts
Nalge Nunc
Versi-Dry Standard Lab Soaker, White, 18x20, 50/BX
Mfr # 248896
Zoro # G305299229
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 10 in
- Length 2 in
Product Information
- Brand Nalge Nunc
- MFR # 248896
- Zoro # G305299229
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 10 in |
Height | 10 in |
Length | 2 in |
Description
Versi-Dry Lab Soakers offer the best value and protection for covering all work surfaces. Absorb spills quickly and provides a soft thick cushion for fragile items. Standard Versi-Dry absorbs up to 750 ml/m2.Features a highly durable blue top layer that remains intact even when wet. Mats have a skid resistant polyethylene backing.
Standard Absorbant Absorbs up to 750 ml/m2Shipping Weight: 3.7 lbs
Shipping Dimensions: 10.00 x 10.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Standard Absorbant Absorbs up to 750 ml/m2Shipping Weight: 3.7 lbs
Shipping Dimensions: 10.00 x 10.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Heated Circulator, 15 Liter (AD15H200-L11B)
- CHEMGLASS Adapter, Filter (CG-1401-01)
- LAMOTTE Individual Test Kit, Turbidity (7519-01)
- PROFESSIONAL Test Kit Water Quality (WQ105)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 20x100' (248890)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 20x250' (248891)
- NALGE NUNC Versi-Dry Standard Lab Soaker, White, 20x300' (248895)
- NALGE NUNC Versi-Dry Standard Lab Soaker, White, 20x100' (248894)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 18x20, 50/BX (248892)
- 3M Perfect-It Ultrafine Polish, 1 Quart (MMM6068)
- 3B SCIENTIFIC Stainless Steel Rod 12mm x 1500mm (1002937)
- Nalge Nunc Lab Equipment Parts