Shop All Bicycles & Scooters
Nakto
Nakto StrollerWhite 26 in. City Electric Bicycle Stroller; White
Mfr # StrollerWhite
Zoro # G903685578
product price: $1,151.99
/ea
Free Shipping & Returns
$1,151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nakto
- MFR # StrollerWhite
- Zoro # G903685578
- UPC # 792966973114
- Country of Origin China
- Category Bicycles & Scooters
Description
Durable-high-strength carbon steel and superior car paint, the bike will serve you several years.The adjustable saddle height suit for different needs. Comfortable-Shimano 6 speed derailleur, comfortable seat post, and front shock suspension, easily assists you to enjoy your ridding.Safety- HD LED headlight,Powerful brakes,Motor safety cutoff, Kickstand.
Features- Easy riding throttle,pedal assistant pedaling ,four colors, Shimano 6 speed derailleur
- High-strength carbon steel frame and superior car paint, the bike will serve you for several years
- The Motor is made of a high-quality alloy material
- The adjustable saddle height from 29 to 33 suit for different needs
- Comfortable big saddle,easily assists you to enjoy your ridding
- Safety-16 inches body, easy to ride
- Easy to carry, foldable design
- Color: White
- Size: 26 in.
- Frame: Alloy
- Motor: 250 brushless
- Charging: Time 4-6 hours
- Battery: 36V 10Ah lithium
- Display: LCD Display
- Max Loading: 110kg
- Range: 30km with pedal assist
- Brake: Front drum brake and rear disbrake
- Weight: 70 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Universal B232I120Ra-A Ballast (B232I120RA-A)
- STENS Silver Streak Razor Trimmer Line For .105 3 Lb. Spool, 380-933 (380-933)
- AMES 9x112 Grass Whip (2942600)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Mildew Resistant (3ZRW2)
- PLUG Electric Bike, Bike (PB101)
- HUFFY BICYCLES Huffy Bicycles 253941 26 in. Mens Good Vibration Bike (253941)
- RMB ELECTRIC Umbrella, For Mfr. No. RMB MP, RMB F500 (RMB SSU)
- GOLDORO Tank 600 500W 20in Electric Bike, Black (EB20TK600-BK)
- MASTER LOCK LOCK BIKE SHACK ADJ 1.75 (517D)
- STRIKE3 Brake Lever For Bicycle - Silver (ST198201)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-312-S Dirt Bike Wall Hook; Small (WH-312-S)
- Nakto Bicycles & Scooters