Nakto NAK- CRSB300 26 in. 300W Cruiser Fat Tire Mountain Ebike; Black
Mfr # NAK- CRSB300
Zoro # G604164068
Product Information
- Brand Nakto
- MFR # NAK- CRSB300
- Zoro # G604164068
- UPC # 601948130516
- Country of Origin China
- Category Other Small Engine Parts
Description
NAKTO Cruiser-26 Motorized Electric Bicycles 2018 Design Fit For 5'2"-7'9" And It Can Carry Adults Weighing Close To 250 lbs, Making It An Ideal For Larger Riders. Using Motor Power Only-Faster If You Also Pedal With Level one assist. The Max Speed Can Go to 30 MPH And Distance Up to 27-30 Miles Per Charge-Can Still Pedal If Charge Is Los With 360 Degree LED Spot Front Light Ensured Visibility and the safety of the Night Cycling Mechanical Front and Rear Disc-brake Design and Shimano 6 Speeds Gears Professional Transmission System. Perfect Climbing Ability.300W Brushless Motor Easily Conquers the Beach Selectable pedal assist or twist the "variable speed throttle" for hours of enjoyment.
Features- Powerful attractive design for sports mania, 5 Speed LCD display, and controller
- A fat tire with great cushion effects, comfortable saddle design
- The adjustable saddle height suit for different needs
- HD LED headlight;Brake motor safety;fat tire stable riding; cruiser model for fun with fixed speed
- Color: Black
- Size: 26 in.
- Motor: 300W brushless motor
- Battery: 36V10AH Lithium Battery
- Charging: 4-6 hours
- Max Speed: 20-25mph
- Range: 25 miles
- Derailleur: Shimano 6-speed-gears
- Weight Capacity: 250 lbs
- Weight: 75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bypass Lopper, 1-1/2 In, Hardwood (2ZB47)
- SERENELIFE Sports & Gym Fitness Rower Machine, SLRWMC60 (SLRWMC60)
- PANACEA PLANTER HANG W/LINR14""GR (88503)
- BLACK & DECKER 40V MAX* Cordless String Trimmer with POWERCOMMAND(R) (LST136)
- BRIGGS & STRATTON Piston Pin (STD) (299691)
- BRIGGS & STRATTON Oil Pressure Switch (841281)
- MTD Pad-Forward Pedal (735-04118A)
- MTD Cap-Vent Plastic (731-1481)
- MTD Seal-Oil (BS-795387)
- BRIGGS & STRATTON Bolt, Shear (7015257YP)
- 3M 1/2X60 YARD MASKING (3M26332)
- Nakto Other Small Engine Parts