Shop All Coolant Fed Drill Bits
Nachi
Taper Shank Oil-Hole HSCO Drill - 21/32in
Mfr # 1057322
Zoro # G410407175
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material HSCO
- Application Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
- Decimal Equivalent 0.65625
Product Information
- Brand Nachi
- MFR # 1057322
- Zoro # G410407175
- Country of Origin Japan
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 0.65625 |
Shank Dia. | 0.65625 |
Overall Length | 9 |
Flute Length | 5.125 |
Details
Item | HSS-Co Taper Drill Bits |
Shank Type | Straight Shank |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | HSCO |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Decimal Equivalent | 0.65625 |
Finish | BLACK OXIDE |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Point (Deg.) | 118 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 7/64" Size, 2-3/4" L (BL2134IM)
- BIG HORN 3 x 2 Inch Adapter (11318)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI (SPTM182)
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 1/2" x 2" (HCL.1/2)
- NACHI Aqua EX Oil Hole 20D - 4.7mm (0731350)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 12.0mm (0780013)
- NACHI Aqua REVO Drill Oil Hole 3D - JIS - 12.7mm (0776157)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 4.0mm (0777903)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 4.8mm (0779294)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 5.2mm (0778028)
- MELIN TOOL CO Coolant Hole Drill, #29, 10.4mm (CDR-29-3X)
- Nachi Coolant Fed Drill Bits