Shop All Pipe Taps
Nachi
Taper Pipe, 7 Flutes, NPTF
Mfr # 74071
Zoro # G709085640
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 7
- Tap Thread Type NPTF
- Tap Material HSS
- Thread Length 1.752"
Product Information
Dimensions
Thread Length | 1.752" |
Overall Length | 4.252" |
Shank Dia. | 1.5" |
Tap Size | 1-1/2"-11 1/2 |
Tap Dimension Type | Straight Flute |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 7 |
Tap Thread Type | NPTF |
Tap Material | HSS |
Thread Direction | Right Hand |
Tap Finish | Bright |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Standard Taper Pipe Tap- NPTF - Will Create Mechanical Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Corded Tile Saw 7 in Blade Dia. (3540-02)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305719)
- HHIP 7-8" C-Type Outside Micrometer .0001" (4200-0158)
- RHINO Chuck Adapter, PD140, 3 5/8" (070634)
- NACHI Taper Pipe, 5 Flutes, NPTF (74068)
- NACHI Taper, 4 Flutes, NPT (74054)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- NACHI Taper Pipe, 4 Flutes, NPS (84054)
- NACHI Taper Pipe, 4 Flutes, NPT (74127)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- IRWIN Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1903)
- Nachi Taps