Shop All Pipe Taps
Nachi
Taper Pipe, 5 Flutes, NPT
Mfr # 74078
Zoro # G109085110
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 5
- Tap Thread Type NPT
- Tap Finish Bright
- Tap Material HSS
Product Information
Dimensions
Shank Dia. | 0.9063" |
Thread Length | 1.374" |
Overall Length | 3.252" |
Tap Size | 3/4"-14 |
Tap Dimension Type | Interrupted |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 5 |
Tap Thread Type | NPT |
Tap Finish | Bright |
Tap Material | HSS |
Thread Direction | Right Hand |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Taper Pipe Tap Interrupted- NPT - Will Require Sealing Compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN 36 Aluminum Pick Up Tool Aluminum Alloy Tube, Tube Diameter 1, Ergonomic Handle with Safety Grip (50093)
- STARRETT 1" (25mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0100)
- NANUK CASES Waterproof Panel Kit, for 940 Case, Alum. (940-PANEL ALUM. KIT)
- HOMAX 000 Adhesive Spreader, 3 in W Blade, 11 Bead Blade, Plastic Blade, Yellow (86)
- NACHI Taper Pipe, 4 Flutes, NPT (74127)
- NACHI Taper, 4 Flutes, NPT (74054)
- NACHI Taper Pipe, 4 Flutes, NPT (74102)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- NACHI Taper, 4 Flutes, NPT (74052)
- NACHI Straight Pipe, 5 Flutes, NPSF (74095)
- CLE-LINE Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64220)
- Nachi Pipe Taps