Shop All Pipe Taps
Nachi
Taper Pipe, 5 Flutes, NPT
Mfr # 74075
Zoro # G809085069
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 5
- Tap Thread Type NPT
- Tap Dimension Type Interrupted
- Shank Dia. 0.5625"
Product Information
Dimensions
Tap Dimension Type | Interrupted |
Shank Dia. | 0.5625" |
Overall Length | 2.437" |
Thread Length | 1.063" |
Tap Size | 1/4"-18 |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 5 |
Tap Thread Type | NPT |
Tap Material | HSS |
Tap Finish | Bright |
Thread Direction | Right Hand |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Taper Pipe Tap Interrupted- NPT - Will Require Sealing Compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT General Purpose Tool Pouch (ST-5208)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.75 OD (QHC75-1/4)
- X1 TOOLS 3/32 Hex Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-HEX-0938x24)
- CRAFTSMAN Bi-Metal Unarbored Hole Saw, 2-3/4 (CMAH1234U)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- NACHI Taper, 4 Flutes, NPT (74052)
- NACHI Taper Pipe, 4 Flutes, NPT (74127)
- NACHI Taper Pipe, 5 Flutes, NPTF (74068)
- NACHI Taper Pipe, 4 Flutes, NPS (84054)
- NACHI Taper Pipe, 4 Flutes, NPT (74102)
- EAGLE TAPTEK CUTTING TOOLS 3-1/2-8 HIGH SPEED STEEL NPT PIPE TAP (PT-35000-8-I)
- Nachi Pipe Taps